Skip Content

Plastic Condensate Drain Pan,30x30 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Plastic Condensate Drain Pan, 30x30

Price $35.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3HAJ4
  • Mfr. Model # 6-3030L
  • UNSPSC # 40141701
  • Catalog Page # 4303
  • Shipping Weight 2.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrain Pan
  • TypeCondensate
  • MaterialPlastic
  • ColorBlack
  • Length (In.)29-1/2
  • Width (In.)29-1/2
  • Depth (In.)2
  • CharacteristicsRolled Edges, Ribibbed Bottoms, And Reinforced Corners
  • Includes3/4" PVC Fitting
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Black Plastic
With ribbed bottoms and reinforced corners for strength.
Condensate Drain Pans
Rolled edges are easy on the hand.

Alternate Products

Alternate Search Terms


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by I would think that a plan that measures 32" by 32" could contain a square appliance that is 31" by 31", but it is not the case with this. If you measure an edge of this pan, it is 29". It warps out in the middle to 32", but will not contain 32".I had to order the 38" by 38" instead. So buyer beware. September 14, 2012
  • 2015-05-22T20:00:06.657-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3HAJ4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
2 answers

Is the size given exterior or interior?

Gender: Male
3 years ago
by
Clifton NJ
Read all my Q&A
 
Please wait while more information about Dreszcz is loaded.
Additional information about Dreszcz could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The size given would be the exterior size.
3 years ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
It is neither the exterior nor interior size. As far as interior (useful) size, this is more like 29" by 29".
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about gnostictom is loaded.
Additional information about gnostictom could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-22T19:59:30.976-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3HAJ4, prod, sort_default
1 of 1
  • 2015-05-22T19:59:30.978-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3HAJ4, prod, sort_default
1 of 1