Skip Content

Drain Clearing Gun, For Use With 3/8" to 3/4" Drain Opening close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Drain Clearing Gun, For Use With 3/8" to 3/4" Drain Opening

Price $95.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

Required Accessories

  • Item # 1GDL7
  • Mfr. Model # GG-1
  • UNSPSC # 40141609
  • Catalog Page # 3761
  • Shipping Weight 0.36 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fits most toilets.

View More

Technical Specs

  • Item Drain Clearing Gun
  • Color Black
  • Max. Working Pressure 800 psi
  • Application Clears Clogged Condensate Drains
  • For Use With 3/8" to 3/4" Drain Opening
  • Includes Flexible Hose with Rubber Tip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 2.5 out of 5 by 2reviewers.
Rated 1 out of 5 by Concept is great but after using it about 8 times the fitting where the hose attaches comes apart. Contacted Grainger the first time and they sent me another one. Same problem. Odd thing is, the hose fitting on the ones they sent me look nothing like the pictures on the websites. Old stock with problems? September 28, 2015
Rated 4 out of 5 by Works well Works as advetrtised. Cleans stoppages in condensate lines easily, but needs a new cartridge everytime you press the trigger. June 21, 2012
  • 2016-02-08 T19:58:16.194-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1GDL7, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.