Skip Content

120V Vertical 1/30 HP Condensate Pump, 1.9 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

120V Vertical 1/30 HP Condensate Pump, 1.9 Amps

Clearance Price $102.27 / each

Price $107.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6GKN8
  • Mfr. Model # IQP-120
  • UNSPSC # 40151510
  • Catalog Page # 3317
  • Shipping Weight 5.32 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Condensate Pump
  • Pump Type Vertical
  • HP 1/30
  • Watts 90
  • Voltage 120
  • Amps 1.9
  • Reservoir Capacity 2 qt.
  • Height 6-11/16"
  • Length 11-13/16"
  • Width 5-7/8"
  • Discharge 3/8" Barb
  • Float Material Floatless Sensor
  • Shut-Off 22 ft.
  • Max. Temp. 160 Degrees F
  • Shaft Material Stainless Steel
  • Includes Stainless Steel Hang Tags, Plug Protector, 4 Ft Remote Shut-Off Leads With Insulated Terminals, (3) Polyethylene Inlet Covers
  • GPH of Water @ 1 Ft. of Head 90
  • GPH of Water @ 5 Ft. of Head 82
  • GPH of Water @ 9 Ft. of Head 70
  • GPH of Water @ 12 Ft. of Head 60
  • GPH of Water @ 15 Ft. of Head 51
  • GPH of Water @ 20 Ft. of Head 13
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by solves broken float switch problem but flashy lights distracting Fits same installation, mounting and plumbing as standard diversitech pump - the standard one has a really poor float design that tends to fail rapidly. This pump uses an electronic sensor, so no broken float switch. Mechanically, so far, so good after a year of use, we'll have to see - the float switch version it replaced lasted less than two years, the one before that lasted less than three years (always due to the float switch breaking or faiilng, never the pump or electronics). Visually: this model has a super annoying flashing blue light that means its working OK - had to read the manual on that one, sure looked like a failure when I plugged it in and it lit up like a xmas tree! Kinda bummed the clients too. Also, clear reservoir kinda disgusting to look at. But, all in all it works as advertised and should hold up a lot longer than the standard float model. March 23, 2012
  • 2016-05-02 T01:51:42.743-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6GKN8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.