Skip Content

Condensate Drain Pan,Metal,60Lx30Wx2D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Condensate Drain Pan, Metal, 60Lx30Wx2D

Price $60.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3HAD8
  • Mfr. Model # 6-M3060
  • UNSPSC # 40141701
  • Catalog Page # 4303
  • Shipping Weight 11.85 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCondensate Drain Pan
  • Material26 Gauge Galvanized Steel
  • ColorNatural Metal
  • Length (In.)60
  • Width (In.)30
  • Depth (In.)2
  • CharacteristicsSeamless Construction, Nestable, With Rolled Edges, Two Possible Drain Outlet Positions
  • For Use WithHeating, Ventilating, Air Conditioning, And Refrigeration
  • Includes3/4 In. Drain line Fitting and Plug
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Galvanized Steel
Seamless, nestable pans have 2 possible drain outlet positions.
Condensate Drain Pans
Rolled edges are easy on the hand.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
most drain pans come with a hole already in place. I do NOT want a hole pre cut.
7 months ago
by
Read all my Q&A
 
Please wait while more information about skio is loaded.
Additional information about skio could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. This pan has a drain and drain plug already in place. Unfortunately the ones in the galvanize metal condensate pans that we carry have this feature.

Thank you for using Grainger Ask and Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-03T19:48:55.801-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3HAD8, prod, sort_default
1 of 1
  • 2015-08-03T19:48:55.804-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3HAD8, prod, sort_default
1 of 1