Skip Content

A/C Mounting Bracket, 42 In,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

A/C Mounting Bracket, 42 In, PK2

Price $99.15 / pkg. of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XJJ1
  • Mfr. Model # ACB-42
  • UNSPSC # 40101701
  • Catalog Page # 3858
  • Shipping Weight 14.64 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Equipment Mounting Accessories
Mounting Brackets
12 ga. powder-coated steel with prepunched holes; 600-lb. load rating. For hanging A/C condensers and heat pumps outside at any height.

View More

Technical Specs

  • Item A/C Mounting Bracket
  • Type 42"
  • Description A/C Mounting Bracket, 42"
  • For Use With A/C Condensers and Heat Pumps
  • Package Quantity 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Our condo is ocean front and we would like to use these brackets to mount our 2 and 2.5 ton Bryant compressors; but we want to avoid rusting. If we can get 48 of these units unpainted, we can have them galvanized; or if they are available galvanized, please provide price and availablility.

We are repairing after Sandy.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about BobNorSeaIsle is loaded.
Additional information about BobNorSeaIsle could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For business customers we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:06:44.559-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6XJJ1, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:44.561-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6XJJ1, prod, sort_default
1 of 1