Skip Content

Wedge Anchor,Female,1/2-13,PK4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wedge Anchor, Female, 1/2-13, PK4

Price $22.01 / pkg. of 4

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15W080
  • Mfr. Model # 12DWG
  • UNSPSC # 31162102
  • Catalog Page # N/A
  • Shipping Weight 0.65 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFemale Wedge Anchhor
  • TypeMasonry Anchor
  • MaterialCarbon Steel
  • Anchor Dia.5/8"
  • Length2 1/2"
  • Thread Size13
  • Thread Depth1"
  • Bolt Dia.1/2"
  • Drill Bit Size5/8"
  • Min. Hole Depth3 1/4"
  • Recess1"
  • Installation Turns2.5 to 3.5
  • Allowable Shear (Lbs.)Dependant On Threaded Fastener Used, The Entire Rod Hanger Is Below The Masonry Surface So It Will Not Shear
  • Allowable Tension (Lbs.)540
  • Ultimate Tension (Lbs.)5400
  • Drive ToolsBlunt Nose Punch
  • Agency ComplianceG.S.A., A.N.S.I., A.S.T.M.
  • Meets/ExceedsMeets or exceeds G.S.A. Standards G.S.A. FF-S-325. Group II, Type 4, Class 1 Meets Load factors in compliance with A.N.S.I. A58.1 Meets plating standards in compliance with A.S.T.M. B-633 Products tested in accordance with A.S.T.M. E-488.88
  • Package Quantity4
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by The Wejit Power Drop anchors were MUCH better than these. September 14, 2012
  • 2015-05-23T19:46:50.878-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_15W080, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.