Skip Content

Sanitizing Cleaner,Characteristic,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sanitizing Cleaner, Characteristic, PK12

Price $98.65 / pkg. of 12

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5KRJ0
  • Mfr. Model # 4277285
  • UNSPSC # 47131833
  • Catalog Page # 1821
  • Shipping Weight 28.46 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSanitizing Cleaner
  • Recommended DilutionReady To Use
  • Size32 oz.
  • RTU Yield per ContainerReady to Use
  • FragranceCharacteristic
  • Container TypeTrigger Spray Bottle
  • StandardsEPA
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Ready-to-use disinfectant cleaner with proprietary hydrogen peroxide (AHP®) technology disinfects in 60 sec. Virucide, tuberculocide, fungicide, and nonfood contact sanitizer. Kills MRSA and norovirus.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 month, 1 week ago
by
Read all my Q&A
 
Please wait while more information about shannahan is loaded.
Additional information about shannahan could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is no mandatory respiratory requirements for most sanitiazers. In solution there should be no issues regarding inhalation. In most cases there are no issues. If there is insufficient airflow in the room the product is being used, respiratory equipment can be utilized.
1 month, 1 week ago
by
Read all my Q&A
 
Please wait while more information about DAN - O is loaded.
Additional information about DAN - O could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-01T20:06:24.634-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5KRJ0, prod, sort_default
1 of 1
  • 2015-06-01T20:06:24.636-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5KRJ0, prod, sort_default
1 of 1