Skip Content

1 gal. Neutral Floor Cleaner, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1 gal. Neutral Floor Cleaner, 1 EA

Price $20.84 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10F941
  • Mfr. Model # 903904
  • UNSPSC # 47131801
  • Catalog Page # 1641
  • Shipping Weight 8.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Daily floor cleaner will not dull shine. Requires no rinsing, removes damaging soils, and prevents discoloration. Low foaming.

View More

Technical Specs

  • Item Neutral Floor Cleaner
  • Size 1 gal.
  • Recommended Dilution 1:32 to 1:128
  • RTU Yield per Container 33 to 129 gal.
  • Fragrance Citrus
  • Required Brush Speed 175 to 1500 rpm
  • Container Type Jug
  • pH Range 7
  • Flash Point Greater Than 200 Degrees F
  • VOC Content 0%
  • Color Orange
  • Standards HMIS, NFPA
  • Green Certification or Other Recognition Green Seal Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Green Seal Certified.

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.