Skip Content

Neutral Floor Cleaner,1.5 gal.,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Neutral Floor Cleaner, 1.5 gal., PK2

Price $286.00 / pkg. of 2

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 60544 (Change)

Go

Invalid Zip Code

ROCKDALE branch 134

  • Item # 10A348
  • Mfr. Model # 93323981
  • UNSPSC # 47131801
  • Catalog Page # 1828
  • Shipping Weight 26.95 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemNeutral Floor Cleaner
  • Size1.5 gal.
  • Recommended Dilution1:256
  • RTU Yield per Container385.5 gal.
  • FragranceFloral
  • Required Brush Speed1500 rpm
  • Container TypeJug
  • pH Range7.1
  • Flash PointGreater Than 200 Degrees F
  • VOC Content0%
  • ColorYellow
  • StandardsHMIS, NFPA
  • Green Certification or Other RecognitionGreen Seal Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

A neutral cleaner concentrate for the Command Center™ Dispensing System (Chemical Mixing Dispensers Nos. 15V144 to 15V147 sold separately, available on Grainger.com®) provides effective cleaning of floors and other hard surfaces. The low-foam formula is great for use in autoscrubbers and in mop and bucket applications. No rinsing is required. Citrus scent.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.