Skip Content

Neutral Floor Cleaner,2.5L,Floral,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Neutral Floor Cleaner, 2.5L, Floral, PK2

Price $332.75 / pkg. of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 11Y663
  • Mfr. Model # 04717
  • UNSPSC # 47131801
  • Catalog Page # 1828
  • Shipping Weight 12.35 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Sub-Category Floor Cleaners and Maintainers
  • Item Neutral Floor Cleaner
  • RTU Yield per Container 248.54, 496.41 gal.
  • Size 2.5L
  • Color Red
  • Fragrance Floral
  • Container Type Bottle
  • Flash Point Greater Than 200 Degrees F
  • For Use On A neutral cleaner concentrate formulated for everyday cleaning of floors and other hard surfaces. This product does not dull floor finishes, and does not require rinsing to deliver labor savings. Leaves a pleasant floral fragrance in cleaned areas. Pink in color with a floral scent.
  • pH 7.5
  • Required Brush Speed 175 to 1500 rpm
  • Standards HMIS, NFPA
  • VOC Content 0.05%
  • Green Certification or Other Recognition Green Seal Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.