Skip Content

Glass and Surface Cleaner,1 qt.,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Glass and Surface Cleaner, 1 qt., Blue

Price $7.48 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 11W410
  • Mfr. Model # 04705
  • UNSPSC # 47131824
  • Catalog Page # 1809
  • Shipping Weight 2.25 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Glass and Surface Cleaner
  • Size 1 qt.
  • Color Blue
  • Contains Ammoniated Liquid
  • For Use On Glass, Mirrors, Sinks, Countertops, Stainless Steel, Many Other Washable Surfaces
  • Fragrance Ammonia
  • Container Type Bottle
  • Recommended Dilution Ready to Use
  • RTU Yield per Container 1 qt.
  • Standards Kosher
  • Case Quantity 12
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Nonstreaking, nonammoniated cleaner dries quickly. Use on most washable surfaces, including chrome, bathroom fixtures, and laminate countertops. No added fragrance.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.