Skip Content

Floor Maintainer,1 gal.,Characteristic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Floor Maintainer, 1 gal., Characteristic

Price $49.50 / each

Please sign in or register to access lists

Go

Ship to: 01890 (Change)

Go

Invalid Zip Code

WOBURN branch 089

  • Item # 10C421
  • Mfr. Model # 904116
  • UNSPSC # 47131802
  • Catalog Page # 1832
  • Shipping Weight 8.65 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFloor Maintainer
  • Size1 gal.
  • Recommended DilutionReady to Use
  • FragranceCharacteristic
  • Required Brush Speed175 to 1500 rpm
  • Container TypeJug
  • pH Range8.4
  • Flash PointGreater Than 200 Degrees F
  • VOC Content0.10%
  • ColorWhite
  • StandardsHMIS, NFPA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Spray Buffs
For conventional maintenance systems. Leaves a just-finished shine.
UHS Maintainer Restorers

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Can this be used on Hardwood Floors?

1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about tanb is loaded.
Additional information about tanb could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, this is for surface types of Asphalt tile, Tile and Vinyl. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-04T20:04:54.669-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10C421, prod, sort_default
1 of 1
  • 2015-05-04T20:04:54.671-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10C421, prod, sort_default
1 of 1