Skip Content

Floor Finish,1 gal.,30 min. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Floor Finish, 1 gal., 30 min.

Price $42.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10F949
  • Mfr. Model # 04078
  • UNSPSC # 47131802
  • Catalog Page # 1831
  • Shipping Weight 8.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFloor Finish
  • Size1 gal.
  • Solids Content19%
  • Coverage per Gallon2000 to 2500 sq. ft.
  • Recommended DilutionReady to Use
  • Required Brush Speed175 to 1500 rpm
  • Dry Time30 min.
  • StandardsASTM D2047
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Low maintenance, high-durability finish and seal in one.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Two days ago we applied Vectra floor wax on a resturant floor. After closing they started moping the floor and the wax appears to be coming up. It is also streaking white. any answers to my delima. have been using this product for 4 years and this is the first time this has happened.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Boats is loaded.
Additional information about Boats could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We are sorry but to answer your question we would need more information. You will get white streaks if you do not use a floor machine with the unit. If you could please call 800-472-4643 and speak with one of our tech reps they will be able to assist you in getting the information you are asking for.

Thank you for using Grainger Ask and Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

how is this product packaged and shipped?

The current vendor we were getting this same product from no longer has this item available.We use many gallons a year at a State facilty and the product always came 4 gallons per case. I am looking at ordering like 200 gallons
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about kevinCommissary is loaded.
Additional information about kevinCommissary could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
These are purchased as individual units. You may order in the quantity you want. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-29T19:43:55.093-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10F949, prod, sort_default
1 of 1
  • 2015-08-29T19:43:55.095-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10F949, prod, sort_default
1 of 1