Skip Content

Bthrm Disinfectant Cleaner,2.5L,Blue,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bthrm Disinfectant Cleaner, 2.5L, Blue, PK2

Price $140.85 / pkg. of 2

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10C415
  • Mfr. Model # 5546264
  • UNSPSC # 47131803
  • Catalog Page # 1828
  • Shipping Weight 12.38 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Sub-CategoryBathroom Cleaners
  • ItemBathroom Disinfectant Cleaner
  • For Use WithJ-Fill(R) QuattroSelect(R) Portion Control Systems
  • RTU Yield per Container170 gal.
  • Size2.5L
  • ColorBlue
  • FragranceFloral
  • Container TypeBottle
  • Flash PointGreater Than 200 Degrees F
  • For Use OnNon Acid, Multi Surface Restroom Disinfectant Cleaner, Cleans, Disinfects and Deodorizes Toilet Bowls, Urinals, Sinks, Faucets, Walls, Countertops and Other Bathroom Surfaces In One Easy Step. Blue In Color with A Floral Scent
  • pH12.60
  • StandardsOSHA 29 CFR 1910.134, ANSI Z88.2, HMIS, NFPA
  • VOC Content0.8%
How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Details

Multisurface cleaner comes in pre-tipped bottles. No measuring required. Dispenser sold separately.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.