Skip Content

Bthrm Disinfectant Cleaner,Size 1.5L,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Bthrm Disinfectant Cleaner, Size 1.5L, PK2

Clearance Price $62.04 / pkg. of 2

Price $347.75 / pkg. of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 10C399
  • Mfr. Model # 5271205
  • UNSPSC # 47131803
  • Catalog Page # N/A
  • Shipping Weight 27.5 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Sub-Category Bathroom Cleaners
  • Item Bathroom Disinfectant Cleaner
  • For Use With RTD(TM) Rinse-Free Cleaners
  • RTU Yield per Container 369 to 1459L
  • Size 1.5L
  • Color Colorless
  • Fragrance Citrus
  • Container Type Jug
  • Flash Point Greater Than 200 Degrees F
  • For Use On Multi Surfaces In Restrooms
  • pH 0.80
  • Standards HMIS, NFPA, OSHA
  • VOC Content 8%
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Command Centerâ„¢ Dispensing System
Push-button dispensing system dilutes super-concentrated chemicals; no mixing by hand. Dilution rate can be easily adjusted and units can be joined together in any combination of 1- and 4-button units for custom dispensing solutions. Chemicals are numbered and color-coded for easy identification.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.