Skip Content

Right-To-Know Cabinet,Hazard Information close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Right-To-Know Cabinet, Hazard Information

Price $383.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9PWE0
  • Mfr. Model # 847
  • UNSPSC # 60106108
  • Catalog Page # N/A
  • Shipping Weight 45.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The right-to-know cabinet from Display Specialists is a hazard information center for holding MSDS binders and other pertinent information. The durable 22-ga. steel cabinet features a 10-ga. front door that swings down to create a working/writing surface. A binder holder swings out from each side to hold MSDS binders. Foam rubber gasket around door.

View More

Technical Specs

  • Item Right-To-Know Cabinet
  • Mounting Type Wall Mount
  • Language English
  • Legend Hazard Information Center - Haz Mat Response
  • Legend/Background Color Black/Yellow
  • Height 20"
  • Width 32-1/4"
  • Depth 10"
  • Material Steel
  • Includes (2) Swing Out Binder Racks, Clear Plastic Sheet with Magnets for Securing Information to Back of Cabinet, Non-locking "T" Handle, MityLite(TM) Pen Flashlight
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.