Skip Content

Wire Harness Assortment ,30 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wire Harness Assortment , 30 Pc

DISCO

Price: $132.40 / each

Please sign in or register to access lists

  • Item # 12U248
  • Mfr. Model # 8635
  • UNSPSC # 26121704
  • Catalog Page # 2756
  • Shipping Weight 5.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • Item30 Piece Wire Harness Assortment
  • Used ForCovers GM , Ford, Nissan Cars and Trucks (1) Wire Harness Connector Fuel Injector Plug with External Spring Clip Usage: Compact Import and Domestic Cars, (1) Nissan Wire Harness Connector Light Socket Plug Fits Bulb #7443, (1) Nissan Wire Harness Connector Light Socket Plug Fits Bulb #7440, (1) Wire Harness Connector Headlight Socket Assembly Fits Bulbs 9004, 9007 GM # 12048369, (3) Wire Harness Connector Side Marker Light FORD # D0DZ-15A434B, (2) Wire Harness Connectors Brake Lamp Switch Repair fits switch, (1) Wire Harness Connectors Ford Alternator Harness 2 - 16 Ga. Leads, (1) Wire Harness Connectors Ford Alternator Harness 3 - 14 Ga. Leads, (1) Wire Harness Connector Voltage Regulator Plug , (1) Wire Harness Connector Heater & Air Cond. Fan Speed Switch, (1) Wire Harness Connector Harness-Blower Motor Resistor Usage: Fits Resistors F1CZ-19A706-A & F7CZ-19A706-AA, (1) Wire Harness Connector Air Cond. Blower Motor Resistor Assembly FORD # E7TZ19A706-A, (1) Wire Harness Connector Light Socket Plug, (1) Wire Harness Connector Ford Variable Speed Sensor FORD base # 9E731, (1) Wire Harness Connector Ford Alternator Socket Assembly, (3) Wire Harness Connector Ford Air Conditioner Clutch Field Coil Connector, (1) Wire Harness Connector Ford Heater & A/C Blower Switches fits most Ford Switches with base # 19986, (3) Wire Harness Connector Power Brake FORD # D1AZ-13410-A, (1) Wire Harness Connector Turn Signal & Windshield Wiper FORD multi switch base No. 13K359, (1) Wire Harness Connector Turn Signal & Windshield Wiper Switches E9DZ-13K359-A,B,C; E8ZZ-13K359-B; F0ZZ13K1359-A, (1) Wire Harness Connector Headlight Switch Assembly Fits Most Switch w/ Ford Base No. 11654, (1) Wire Harness Connector Turn Signal & Windshield Wiper Ford Multi Function Switch Base No. 13K359, (1) Wire Harness Connector Multi-Function Switch Ford Multi Function Switch Base No. 13K359, (1) Gray Finish Large Plastic Tray 32 Hole Adjustable with Latches
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.