Skip Content

Universal Shield Retainer Asst,204 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Universal Shield Retainer Asst, 204 Pc

Price $129.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12T321
  • Mfr. Model # 8613
  • UNSPSC # 31163211
  • Catalog Page # 2533
  • Shipping Weight 4.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Universal Shield Retainer Assortment
  • Application Covers 6mm to 10mm Hole Size- (10)Nylon Mud Skirt Blind Rivets GM # 14019205, (8)Nylon Splash Blind Rivets GM # 14093088,(10)Nylon Push In Blind Rivets GM # 14071289,(10)Nylon Rocker Panel Retainer GM # 21075686,(10)Nylon Push Type Retainer GM # 21030249,(8)Nylon Fascia Blind Rivets GM # 14045480,(8)Nylon Spare Tire Blind Rivets GM # 20570245,(10)Nylon Front Fender Push Retainer 8mm Hole Size 20mm Flange 11mm Stem ACURA # 91512-SX0-003, (8)Nylon Bumper Push Type Retainer HONDA # 91503-SZ3-003,(8)Nylon Push-Type Bumper Retainer NISSAN # 01553-09241,(8)Black Nylon Fender Push Type Retainer HONDA # 91503-SZ5-003,(8)Nylon Bumper Pad Blind Rivets GM # 5973400,(10)Nylon Vent Panel Blind Rivets HONDA # 90668-SB0-003,(10)Nylon Rad. Shroud Blind Rivets FORD # N804570S, (10)Nylon Push Type Retainer TOYOTA # 90467-06017, (10)Nylon Splash Blind Rivets HONDA # 90675-SB3-003,(10)Nylon Fender Splash Rivets HONDA # 91512-SM4-003, (8) Nylon Bumper Fascia Retainer HONDA # 91502-SM4-0000,(8)Nylon Inner Fender Blind Rivets NISSAN # 63844-01A00,(8)Nylon Push-Type Retainer HONDA # 90505-SM4-003, (8)Nylon Bumper Cover Blind Rivets LEXUS # 90467-09093,(8)Black Bumper Push-Type Retainer ACURA # 91503-SP0-0030, (8)Black Nylon Bumper Fascia Retainer HONDA # 91504-SM4-0000,(1)Gray Finish Large Plastic Tray 24 Hole With Latches & Gray Lid
  • Package Quantity 204
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.