Skip Content

Universal Shield Retainer Asst,336 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Universal Shield Retainer Asst, 336 Pc

Price $103.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12T319
  • Mfr. Model # 8601
  • UNSPSC # 31163211
  • Catalog Page # 2788
  • Shipping Weight 4.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUniversal Shield Retainer Assortment
  • ApplicationCovers 2.5mm to 10mm Hole Size,(25)Nylon Shield Retainer 7/64" Hole Size GM # 20729523(20) Black Nylon Shield Retainer 5/32" Hole Size 23/64" Head 7/16" Stem GM # 10063599,(20) Nylon Weatherstrip Retainer 3/16" Hole Size GM # 10169777,(20)Nylon Weatherstrip Retainer 3/16" Hole Size 3/8" Head 17/32" Stem GM # 2964547,(18)Nylon Dash Panel Retainer 3/16" Hole Size 7/16" Head 21/32" Stem GM # 25016383, (10)Nylon Shield Retainer 1/4" Hole Size CHRYSLER # 6502104,(20)Nylon Weatherstrip Retainer 13/64" Hole Size GM # 20699808,(20) Black Nylon Weatherstrip Retainer 13/64" Hole Size 19/32" Head 5/8" Stem Chrysler # 4658673,(15)Nylon Shield Retainer 13/64" Hole Size FORD # N80101994S,(15) Black Nylon Shield Retainer 7/32" Hole Size 21/32" Head 3/4" Stem Chrysler # 6501948, (8) Black Nylon Shield Retainer 7/32" (5.5mm) Hole Size FORD # N808370-S, (10) Black Nylon Hood Seal Retainer 5/16" Hole Size 3/4" Head 1 7/16" Stem GM # 14074081,(15)Nylon Shield Retainer 15/64" Hole Size GM # 20709017,(12)Nylon Trim Panel Retainer 1/4" Hole Size 1/2" Head 23/32" Stem GM # 411700,(15)Black Nylon Shield Retainer 1/4" Hole Size 21/32" Stem GM # 332364,(15) Black Nylon Shield Retainer 1/4" Hole Size 23/32" Head 13/16" Stem GM # 1605396, (10) Nylon Fascia Panel Retainer 1/4" Hole Size 25.5mm Head 20mm Stem CHRYSLER # 6501067, (8)Nylon Trim Panel Retainer 9/32" Hole Size 1" Head 1 3/4" Stem FORD # E7EB5802354AAJABH, (10) Black Nylon Shield Retainer 5/16" Hole Size 3/4" Head 1 1/16" Stem GM # 15975244, (10) Black Nylon Panel Retainer 5/16" Hole Size CHRYSLER # 34202335, (10)Nylon Trim Panel Retainer 5/16" Hole Size 3/4" Head 31/32"Stem GM # 21094146, (12) Black Nylon Trim Panel Retainer 9mm Hole Size 16mm Head 19.5mm Stem FORD #N807721-S, (8)Nylon Panel Retainer 3/8" Hole Size 1" Head 27/32" Stem GM # 1619321, (10)Nylon Fascia Bumper Retainer 10mm Hole Size 22mm Head 30mm Stem FORD # N804379S, (1) Gray Finish Large Plastic Tray 24 Hole With Latches & Gray Lid
  • Package Quantity336
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.