Skip Content

Universal Rod End Assortment,33 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Universal Rod End Assortment, 33 Pc

DISCO

Price: $18.34 / each

Please sign in or register to access lists

  • Item # 12T318
  • Mfr. Model # 8184
  • UNSPSC # 31162305
  • Catalog Page # 2756
  • Shipping Weight 0.2 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemUniversal Rod End Assortment
  • TypeUniversal
  • For Use OnCovers GM, Ford, Chrylser
  • MaterialNylon
  • Features(6) Black Nylon Door Lock Rod Clips 5/32" Rod Size Left Hand Side GM # 20582532, (6) Natural Nylon Door Lock Rod Clips 5/32" Rod Size Right Hand Side GM # 20582533, (5) Green Nylon Door Lock Rod Clips 5/32" Rod Size Left Hand Side CHRYLSER # 3454221, (5) Red Nylon Door Lock Rod Clips 5/32" Rod Size Right Hand Side CHRYLSER # 3454220, (5) Black Nylon Door Rod & Hood Clips 5/32" Rod Size Left Hand Side FORD # N804344S, (6) Natural Nylon Door Rod & Hood Clips 5/32" Rod Size Right Hand Side FORD # N805350S, (1) Transparent Plastic Compartment Box 6 Compartments 7 1/8" x 3 5/8" x 1 1/2"
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.