Skip Content

Toyota Nut,Grommet and Retainer Asst close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Toyota Nut, Grommet and Retainer Asst

Price $145.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12U250
  • Mfr. Model # 8639
  • UNSPSC # 31163211
  • Catalog Page # 2788
  • Shipping Weight 4.7 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemToyota Nut, Grommet & Retainer Assortment
  • ApplicationCovers Nuts, Grommets, & Retainers for Toyota Cars (25)Screw Grommet #6 Screw Size Fits 7mm Square Hole Honda # 90662-693-0030, (25) Screw Grommet 10 Screw Size Fits 8.5mm Square Hole Toyota # 90189-06010, (25) Headlamp & Grille Nuts 10 Screw Size Fits 8mm x 9mm Hole Toyota # 90189-05013, (15) Screw Grommet 10 Screw Size Fits 8.5mm Square Hole Toyota # 90189-06001, (15) Fender Screw Grommet 12 Screw Size 9mm Hole Size Toyota # 90189-06028, (25) Screw Grommet # 14 Screw Size 8mm Hole Size Toyota # 90189-06013, (40)Retaining Clips 5mm Hole Size 15mm Shank 3mm Panel Toyota # 90467-07050, (40)Retaining Clips 5mm Hole Size 13mm Head 11mm Stem Toyota # 90467-08004, (15) Hood Insulation Retainer 7mm Hole Size 25mm Head 12mm Stem Toyota # 90467-09050, (10) Hood Insulation Clips 7mm Hole Size 17mm Stem Length 30mm Head Toyota # 90467-09006, (15) Hood Insulation Retainer 7mm Hole Size 30mm Head 19mm Stem Toyota # 90467-09008, (20) Door Panel Retainer 9mm Hole Size 13mm Top Head Diameter Toyota # 67771-30070, (15) Door Trim Panel Retainer 9mm Hole Size 13mm Top Head Diameter Toyota # 67771-01010, (20) Push Type Retainer 7mm Hole Size 15mm Flange 12mm Stem Toyota # 90467-06017, (15)Bumper Cover Retainer 9mm Hole Size 15mm Flange 16mm Stem Toyota # 90467-09145, (15) Fender Liner Push Retainer 7mm Hole Size 20mm Flange 10mm Stem Toyota # 90467-07166, (15) Rear Bumper Cover Retainer 9mm Hole Size 18mm Flange 28mm Stem Toyota # 52161-16010, (20) Fender Moulding Clips 9mm Hole Size 17mm Head 13mm Stem Toyota # 90904-67037, (20) Fender Moulding Clips 9mm Hole Size 17mm Head 17mm Stem, (20) Fender Moulding Clips 17mm Stem Length 17mm Head Diameter Toyota # 90467-11100, (10) U Nuts 14 Screw Size Panel Range Up to 1mm Toyota #53879-22010, (10) U Nuts 10 Screw Size Grip Range Up To 1mm Toyota # 53879-14010-A, (1) Large Plastic Tray 24 Hole With Latches & Gray Lid
  • Package Quantity430
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.