Skip Content

Shield Retainer Assortment,210 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Shield Retainer Assortment, 210 Pc

Price $47.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12T288
  • Mfr. Model # 8117
  • UNSPSC # 31163211
  • Catalog Page # 2788
  • Shipping Weight 1.15 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemShield Retainer Assortment
  • ApplicationCovers 6.3mm to 10mm Hole Size (60) Black Nylon Shield Retainers 1/4" Hole Size 23/32" Head 13/16" Stem GM # 1605396, (30) Black Nylon Shield Retainers 9/32" Hole Size 3/4" Head 1 11/64" Stem GM # 10185925, (40) Black Nylon Trim Panel Retainer 5/16" Hole Size 3/4" Head 31/32"Stem GM # 21094146, (40) Black Nylon Trim Panel Retainer 9mm Hole Size 16mm Head 19.5mm Stem FORD # N807721-S, (20) Black Nylon Panel Retainer 3/8" Hole Size 1" Head 27/32" Stem GM # 1619321, (20) Black Nylon Fascia Bumper Retainer 10mm Hole Size 22mm Head 30mm Stem FORD # N804379S, (1) Transparent Plastic Compartment Box 6 Compartments 11" x 6 3/4"
  • Package Quantity210
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Black Nylon Panel Retainer 3/8" Hole Size 1" Head 27/32" Stem GM # 1619321
3 years ago
by
Read all my Q&A
 
Please wait while more information about Frankrec is loaded.
Additional information about Frankrec could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger part number 5RKV5 will be the proper replacement push style retainer/rivet for GM 1619321. This is sold as a pack of 25.

Thank you for using Grainger Ask and Answer
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-28T20:00:32.774-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12T288, prod, sort_default
1 of 1
  • 2015-08-28T20:00:32.775-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12T288, prod, sort_default
1 of 1