Skip Content

Shield / Push Type Retainer Asst,192 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Shield / Push Type Retainer Asst, 192 Pc

DISCO

Price: $45.10 / each

Please sign in or register to access lists

  • Item # 12T290
  • Mfr. Model # 8119
  • UNSPSC # 31163211
  • Catalog Page # 2756
  • Shipping Weight 1.25 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.

Technical Specs

  • ItemShield / Push Type Retainer Assortmnet
  • ApplicationCovers 6.3mm to 10mm Hole Size (30) Black Nylon Shield Retainers 1/4" Hole Size 23/32" Head 13/16" Stem GM # 1605396, (15) Black Nylon Shield Retainers 9/32" Hole Size 3/4" Head 1 11/64" Stem GM # 10185925, (20) Black Nylon Trim Panel Retainers 5/16" Hole Size 3/4" Head 31/32" Stem GM # 21094146, (20) Black Nylon Trim Panel Retainers 9mm Hole Size 16mm Head 19.5mm Stem FORD # N807721-S, (10) Black Nylon Panel Retainers 3/8" Hole Size 1" Head 27/32" Stem GM # 1619321, (10) Black Nylon Fascia Bumper Retainers 10mm Hole Size 22mm Head 30mm Stem FORD # N804379S, (20) Black Nylon Mud Skirt Blind Rivets 1/4" Hole Size 11/16" Flange 9/16" Stem GM # 14019205, (20) Black Nylon Front Fender Push Retainer 8mm Hole Size 20mm Flange 11mm Stem ACURA # 91512-SX0-003, (12) Black Nylon Push Type Retainers 8mm Hole Size 20mm Flange 20mm Stem GM # 21030249, (10) Black Nylon Rear Bumper Cover Retainer 9mm Hole Size 18mm Flange 28mm Stem TOYOTA # 52161-16010, (15) Black Nylon Bumper Push Type Retainer 10mm Hole Size 20mm Flange 13mm Stem HONDA # 91503-SZ3-003, (10) Black Nylon Fender Push Type Retainer 10mm Hole Size 20mm Flange 18mm Stem HONDA # 91503-SZ5-003, (1) Transparent Plastic Compartment Box 12 Compartments 11" x 6 3/4"
  • Package Quantity192
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.