Skip Content

Panel Retainer Assortment,120 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Panel Retainer Assortment, 120 Pc

Price $49.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12T286
  • Mfr. Model # 8115
  • UNSPSC # 31163211
  • Catalog Page # 2788
  • Shipping Weight 0.95 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPanel Retainer Assortment
  • ApplicationCovers GM, Ford, & AMC Cars & Trucks (14) Natural Nylon Door Trim Panel Retainer 6.5mm Hole Size 6.3mm x 11 Head Diameter GM # 15545202, (10) White Nylon Door Trim Panel Retainer 7mm Hole Size 7mm x 12.5mm Head Diameter GM # 15612948, (10) Natural Nylon Door Trim Panel Retainer 6.5mm Hole Size 6.3mm x 11.5mm Head Diameter GM # 20421800, (10) Natural Nylon Door Trim Panel Retainer 7mm Hole Size 17.6mm Head 14.8mm Stem GM # 2064891, (10) Natural Nylon Door Trim Panel Retainer 6.5mm Hole Size 17mm Head Diameter GM # 12337920, (8) Natural Nylon Door Trim Panel Retainer 1/4" Hole Size 29\32" Head 29/32" Stem GM # 3065575, (8) White Nylon Door Panel Retainer 7mm Hole Size 18mm Head Diameter GM # 10153057, (8) Natural Nylon Door Trim Panel Retainer 7mm Hole Size 20mm Head 32mm Stem GM # 10126901, (10) Black Nylon Door Trim Panel Retainer 5/16" Hole Size 1/2" Head 3/4" Stem FORD # N801925-S, (10) Black Nylon Door Trim Panel Retainer 7mm Hole Size 12.5mm Head 19mm Stem FORD # N805155-S, (10) Natural Nylon Door Trim Panel Retainer 5/16"Hole Size 1/2" Head Diameter FORD # N805612-S100, (12) Black Nylon Door Panel Retainer 7mm Hole Size AMC # 4005099, (1) Transparent Plastic Compartment Box 12 Compartments 11" x 6 3/4"
  • Package Quantity120
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.