Skip Content

Moulding Clip Assortment,154 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Moulding Clip Assortment, 154 Pc

Price $75.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12T309
  • Mfr. Model # 8173
  • UNSPSC # 31162305
  • Catalog Page # 2788
  • Shipping Weight 1.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMoulding Clip Assortment
  • Size8mm to 10mm Hole Size
  • For Use OnCovers Toyota and Lexus
  • MaterialNylon
  • Features(15) Red Nylon Fender Moulding Clips 9mm Hole Size 17mm Head 13mm Stem TOYOTA # 90904-67037, (15) Yellow Nylon Fender Moulding Clips 17mm Stem Length 17mm Head Diameter TOYOTA # 90467-11100, (15) Orange Nylon Wheel Flare Moulding Clips 9mm Hole Size 17mm Head 17mm Stem TOYOTA # 75397-35010, (15) Blue Nylon Fender Moulding Clips 9mm Hole Size 17mm Head 17mm Stem TOYOTA # 90904-67036, (15) White Nylon Rocker Panel Moulding. Clips 9mm Stem Length 18mm Head Diameter TOYOTA # 90467-11063, (15) Blue Nylon Rocker Moulding Clips 10mm Hole Size 17mm Head 11mm Stem TOYOTA # 75495-35010, (12) Yellow Nylon Fender Moulding Clips 20mm Stem Length 18mm Head Diameter LEXUS # 75394-60060, (12) Gray Nylon Fender Moulding Clips 20mm Stem Length 18mm Head Diameter LEXUS # 75492-60030, (15) Pink Nylon Moulding Clips With Sealer 9mm Stem Length 18mm Head Diameter LEXUS # 75395-33030, (15) Gray Nylon Rocker Panel Moulding. Clips 10mm Stem Length 18mm Head Diameter LEXUS # 75392-60030, (10) White Nylon Garnish Moulding Clips 20mm Stem Length 20mm Head Diameter TOYOTA # 75498-42010, (1) Transparent Plastic Compartment Box 12 Compartments 11" x 6 3/4"
  • Package Quantity1

Compliance and Restrictions

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.