Skip Content

License Plate Nut & Screw Asst,520 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

License Plate Nut & Screw Asst, 520 Pc

Price $112.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12U252
  • Mfr. Model # 8661
  • UNSPSC # 31161506
  • Catalog Page # 2533
  • Shipping Weight 7.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item License Plate Nut and Screw Assortment
  • Head Type Phillips, Hex
  • Material Metal
  • Finish Black Finish, Zinc, Black Nylon
  • System of Measurement Inch
  • Size 10mm to 5/8"
  • Number of Pieces 520
  • Number of Sizes 20
  • Includes (40)Black Nylon License Plate Nuts 6 - 1.00mm 10mm Hex Size,(60)Black Nylon License Plate Screws 6 - 1.00 x 16mm and 20mm Pan Head Slotted, (30)Black Nylon License Plate Screws 6 - 1.00 x 20mm Pan Head Phillips,(40)White Plastic License Plate Nuts 1/4" (#14) Screw Size, (25)Yellow Zinc License Plate Screws 14 x 3/4" 10mm Hex Washer Head Phillips,(25)Zinc Finish License Plate Screws 14 x 3/4" 3/8" Hex Washer Head Slotted,(25) Black Finish License Plate Screws 14 x 3/4" 3/8" Hex Washer Head Slot,(30) Natural Nylon License Plate Nuts 1/4" (#14) Screw Size,(25) Zinc Plated License Plate Screws 14 x 3/4" Phillips Truss Head,(30) Zinc Plated License Plate Screws 14 x 3/4" Slotted Truss Head,(25) Black Finish License Plate Screws 14 x 3/4" Slotted Truss Head,(25) Zinc Finish Machine Screws 6-1.00 x 12mm Phillips Pan Head,(40) Zinc Finish Machine Screws 6-1.00 x 16mm and 20mm Phillips Pan Head,(20) Zinc Finish License Plate Screws 6 X 16mm 10mm Hex Washer Head Slotted,(20) Dacromet Finish License Plate Screws 6.3-1.81 x 16mm Duo-Drive Truss Head,(20) Black Finish License Plate Screws 14 x 5/8" 5/16" Hex 5/8" Washer,(20) Zinc Plated License Plate Screws 1/4-20 x 3/4" Slotted Truss Head,(20) Black Nylon License Plate Screws 1/4-20 x 5/8" Truss Slot 19/32" Washer,(1) Gray Finish Large Plastic Tray 32 Hole Adjustable W/Latches & Gray Lid
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.