Skip Content

Import Door Trim Panel Assortment,100 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Import Door Trim Panel Assortment, 100 Pc

DISCO

Price: $90.00 / each

Please sign in or register to access lists

  • Item # 12T285
  • Mfr. Model # 8109
  • UNSPSC # 31163211
  • Catalog Page # 2788
  • Shipping Weight 1.0 lbs.
Country of Origin JapanCountry of Origin is subject to change.

Technical Specs

  • ItemImport Door Trim Panel Assortment
  • ApplicationCovers Honda, Hyundi, Nissan, Mazda, & Toyota Cars (15) Yellow Nylon Fender Flare Retainers 9mm Hole Size 10mm Stem Length TOYOTA # 75867-21010, (15) Turquoise Nylon Door Trim Panel Retainer 8.5mm Hole Size 13mm Top Head Diameter TOYOTA # 90467-10188, (15) White Nylon Garnish Moulding Retainers 8.5mm Hole Size 11mm Stem Length TOYOTA # 62217-13010, (15) Natural Nylon Door Panel Retainers 9mm Hole Size 13mm Top Head Diameter TOYOTA # 67771-30070, (12) White Nylon Door Trim Panel Retainers 9mm Hole Size 14mm Head Diameter MAZDA # 9927-40-822, (15) White Nylon Rocker Moulding Retainer 9mm Hole Size 13mm Stem Length TOYOTA # 67771-12080, (15) Natural Nylon Trim Panel Retainers 9mm Hole Size 10mm Stem Length HYUNDAI # 82315-38000, (15) Blue Nylon Door Trim Panel Retainers 8.5mm Hole Size 13mm Head Diameter HONDA # 91560-S9A-A01, (15) Orange Nylon Radiator Support Retainer 9mm Hole Size 12mm Head 14mm Stem HONDA # 90602-SAA-003, (12) Orange Nylon Door Trim Panel Retainer 8mm Hole Size 12.8mm Head Diameter NISSAN # 80999-VE000, (15) Black Nylon Door Trim Panel Retainer 8mm Hole Size 15mm Head Diameter MAZDA # GA2A-68-AB1A, (11) White Nylon Door Trim Panel Retainer 10mm Hole Size 14mm Head 14mm Stem MAZDA # G18K-51-SJ3, (1) Transparent Plastic Compartment Box 12 Compartments 11" x 6 3/4"
  • Package Quantity170
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.