Skip Content

Hood Seal & Insulation Retainer Asst close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hood Seal & Insulation Retainer Asst

Price $127.05 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12U251
  • Mfr. Model # 8659
  • UNSPSC # 31163211
  • Catalog Page # 2788
  • Shipping Weight 4.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHood Seal & Insulation Retainer Assortment
  • ApplicationCovers 6nn to 7.5mm Hole Sizes (30) Hood & Trunk Retaining Clips Honda # 91518-SM4-003, (20) Retainers Hood Seal GM # 22567463, (25) Hood Insulation RetainerFord # F1CZ-16774-A, (25) Weatherstrip Retainer 7mm Hole Size .80 - 8.00mm Panel Range GM # 10293193, (20) Hood Insulation Retainer 4.75mm Hole Size 19mm Head Diameter Ford # W701374-S, (10) Hood Insulation Retainer 1/4" Hole Size 1 5/8" Head 3/4" Stem GM # 20064875, (15) Hood Insulation Retainer 7mm Hole Size 25mm Head 12mm Stem Toyota # 90467-09050, (15) Hood Insulation Retainer 6.3mm Hole Size 25.4mm Head Diameter Chrysler # 6504135, (10) Hood Insulation Clips 5mm Hole Size 9mm Stem Length 30mm Head Nissan # 65846-30F00, (15) Hood Insulation Retainer 6.3mm Hole Size 30mm O.D. Head Diameter Chrysler # 4878883AA, (15) Hood Insulation Retainer 6mm Hole Size 9mm Stem Length 30mm Head Honda # 90700-SB2-003, (8) Hood Insulation Clips 1/4" (6.4mm) Hole Size 2" Head 3/4" Stem GM # 3078511, (15) Hood Insulation Retainer 1/4" Hole Size 5/8" Stem Length Ford # 385330-S, (10) Hood Insulation Retainer 6.3mm Hole Size 30mm Head 12.5 Stem GM # 21039129, (10) Hood Insulation Retainer 7mm Hole Size 30mm Head 19mm Stem Toyota # 90467-09008, (10) Hood Insulation Clips 1/4" Hole Size 1 3/16"Head Diameter 3/4" Stem Ford # 386553-S, (10) Hood Insulation Clips 7mm Hole Size 17mm Stem Length 30mm Head Toyota # 90467-09006, (8) Hood Insulation Clips 1/4" Hole Size 2" Head 3/4" Stem GM # 3078511, (15) Hood Insulation Clips 7.5mm Hole Size 30mm Head 10mm Stem Acura # 90700-SJ4-000, (10) Hood Insulation Retainer 6.3 Hole Size 32mm Head 18mm Stem Ford # N808842-S, (10) Hood Insulation Clip 7mm Hole Size 35mm Head Diameter GM # 200300401, (10) Hood Insulation Retainer 7.1mm Hole Size 40mm Head Diameter GM # 21039141, (5) Hood Insulation Clips 1/4" Hole Size Head: 1 3/4" Stem: 7/8" Ford # N803613S. (10)Hood Insulation Clips 1/4" Hole Size 1 3/4" Head Diameter Ford # 388908-S, (1) Large Plastic Tray 24 Hole With Latches & Gray Lid
  • Package Quantity331
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.