Skip Content

Honda / Acura Retainer Assortment,164 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Honda / Acura Retainer Assortment, 164 Pc

DISCO

Price: $69.10 / each

Please sign in or register to access lists

  • Item # 12T315
  • Mfr. Model # 8179
  • UNSPSC # 31163211
  • Catalog Page # 2756
  • Shipping Weight 1.25 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.

Technical Specs

  • ItemHonda / Acura Retainer Assortment
  • ApplicationCovers 6mm to 10mm Hole Size Honda & Acura Cars (14) Black Nylon Phillips Screw Type Retainer 6mm Hole Size 15mm Flange 11mm Stem HONDA # 90684-SA5-0030, (14) Black Nylon Vent Panel Blind Rivets 6mm Hole Size 18mm Flange 11mm Stem HONDA # 90668-SB0-003, (14) Black Nylon Inter Fender Blind Rivet 7mm Hole Size 14mm Flange 11mm Stem HONDA # 90657-SA6-0030, (10) Black Nylon Fender Splash Rivet 8mm Hole Size 20mm Flange 9mm Stem HONDA # 91512-SM4-003, (10) Black Nylon Splash Blind Rivet 8mm Hole Size 20mm Flange 9mm Stem HONDA # 90675-SB3-003, (10) Black Nylon Push-Type Retainer 8mm Hole Size 20mm Flange 14mm Stem HONDA # 91545-SE0-0030-W1, (10) Black Nylon Front Fender Push Retainer 8mm Hole Size 20mm Flange 11mm Stem ACURA # 91512-SX0-003, (8) Black Nylon Push-Type Retainer 8mm Hole Size 10mm Stem Length HONDA # 91501-S04-003, (8) Black Nylon Push-Type Retainer 8mm Hole Size 18mm Flange 19mm Stem HONDA # 90505-SX0-003, (8) Black Nylon Push-Type Retainer 8mm Hole Size 18mm Flange 21mm Stem HONDA # 90505-SM4-003, (8) Black Push-Type Retainer 8mm Hole Size 20mm Flange 21mm Stem ACURA # 90505-SL0-003, (8) Black Nylon Fender & Bumper Retainer 9mm Hole Size 18mm Flange 13mm Stem MITSUBISHI # MR200300, (8) Black Bumper Push-Type Retainer 10mm Hole Size 20mm Flange 15mm Stem ACURA # 91503-SP0-0030, (8) Black Nylon Bumper Push Type Retainer 10mm Hole Size 20mm Flange 13mm Stem HONDA # 91503-SZ3-003, (8) Black Nylon Fender Push Type Retainer 10mm Hole Size 20mm Flange 18mm Stem HONDA # 91503-SZ5-003, (6) Black Nylon Bumper Fascia Retainer 10mm Hole Size 20mm Flange 24mm Stem HONDA # 91504-SM4-0000, (6) Black Nylon Push-Type Retainer 10mm Hole Size 20mm Head Diameter 25mm Length HONDA # 91502-SP0-003, (6) Black Nylon Bumper Fascia Retainer 10mm Hole Size 20mm Flange 28mm Stem HONDA # 91502-SM4-0000, (1) Transparent Plastic Compartment Box 18 Compartments 11" x 6 3/4"
  • Package Quantity164
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.