Skip Content

Ford Hood Prop & Rod End Asst,100 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ford Hood Prop & Rod End Asst, 100 Pc

Price $82.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12T305
  • Mfr. Model # 8168
  • UNSPSC # 31162305
  • Catalog Page # 2788
  • Shipping Weight 1.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFord Hood Prop and Rod End Assortment
  • For Use OnFord Cars and Trucks
  • MaterialNylon
  • Features(12) Yellow Nylon Door Lock Rod Clips 5/32" Rod Size Left Hand Side FORD # E6AZ-5421952-A, (12) Black Nylon Door Rod & Hood Clips 5/32" Rod Size Left Hand Side FORD # N804344S, (6) Yellow Nylon Door & Tailgate Rod Clips #10-24 Rod Size 8mm Hole Size Panel Range 2mm GM # 16629990, (10) Natural Nylon Hood Prop Clips 5/16" Rod Diameter FORD # 386299-S, (8) Black Nylon Hood Rod Prop Clips 1/4" Rod Size FORD # E1FZ16828-C, (12) Natural Nylon Door Lock Rod Clips 5/32" Rod Size Right Hand Side FORD # 390522S, (12) Natural Nylon Door Rod & Hood Clips 5/32" Rod Size Right Hand Side FORD # N805350S, (8) Yellow Nylon Hood Rod Prop Clips 6mm Rod Diameter Fits 7mm Square Hole FORD # W702380-S300, (6) Nylon Door Lock Rod Clips 8mm Hole Size Two Piece Fold Over Type FORD # E6DZ-5421952A, (6) Yellow Nylon Door Lock Rod Clips #10-24 Rod Size FORD # F85Z-152195-BB, (8) Natural Nylon Hood Prop Clips 5/16" Rod Diameter FORD # E83Z-16828A, (1) Transparent Plastic Compartment Box 12 Compartments 11" x 6 3/4"
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.