Skip Content

Ford Door Trim Panel Asst,116 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ford Door Trim Panel Asst, 116 Pc

DISCO

Price: $52.45 / each

Please sign in or register to access lists

  • Item # 12T299
  • Mfr. Model # 8146
  • UNSPSC # 31163211
  • Catalog Page # 2788
  • Shipping Weight 1.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemFord Door Trim Panel Assortment
  • ApplicationCover Ford Cars & Trucks (10) Black Nylon Door Trim Panel Retainer 7mm Hole Size 12.5mm Head 19mm Stem FORD # N805155-S, (10) Natural Nylon Door Trim Panel Retainer 7mm Hole Size 13.3mm Head Diameter FORD # N802900, (10) Natural Nylon Door Trim Panel Retainer 7mm Hole Size 13mmHead Diameter FORD # 389144-S, (10) Natural Nylon Door Trim Panel Retainer 7mm Hole Size 20mm Head Diameter GM # 9685057, (10) White Nylon Door Panel Trim Retainer 7mm Hole Size 20mm Head Diameter FORD # 387496-S, (10) White Nylon Trim Door Panel Retainer 7mm Hole Size 15mm Head Diameter FORD # W701971-S, (10) White Nylon Door Trim Panel Retainer 5/16"Hole Size 1/2" Head 21/32" Stem FORD # 387477-S, (10) Yellow Nylon Door Trim Panel Retainer 5/16" Hole Size 1/2" Head Diameter FORD # F58Z-16237A02-A, (10) Black Nylon Door Trim Panel Retainer 5/16" Hole Size 1/2" Head 3/4" Stem FORD # N801925-S, (10) Natural Nylon Door Trim Panel Retainer 5/16"Hole Size 1/2" Head Diameter FORD # N805612-S100, (8) White Nylon Door Trim Panel Retainer 9mm Hole Size 16mm Head Diameter FORD # W713297-S300, (8) Natural Nylon Door Trim Panel Retainer 10mm Hole Size 15mm Head Diameter FORD # 1W6Z-238A90-AA, (1) Transparent Plastic Compartment Box 12 Compartments 11" x 6 3/4"
  • Package Quantity116
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.