Skip Content

Cowl Fastener Retainer Assortment,168 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cowl Fastener Retainer Assortment, 168 Pc

DISCO

Price: $81.20 / each

Please sign in or register to access lists

  • Item # 12T317
  • Mfr. Model # 8182
  • UNSPSC # 31163211
  • Catalog Page # 2756
  • Shipping Weight 0.9 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemCowl Fastener Retainer Assortment
  • ApplicationCowl Retainers (20) Black Nylon Retaining Clips 6mm Hole Size 14mm Head Diameter NISSAN # 62869-N4700, (20) Black Nylon Rear Bumper Fascia Retainer 5mm Hole Size 17.8mm Stem Length GM # 1644290, (15) Black Nylon Shield Retainer 7/32" Hole Size 21/32" Head 3/4" Stem CHRYLSER # 6501948, (20) Black Nylon Shield Retainer 15/64" Hole Size 15/16" Stem Length FORD # N804448, (12) Black Nylon Shield Retainer 1/4" Hole Size 23/32" Head 13/16" Stem GM # 1605396, (10) Black Nylon Cowl Vent Retainer 7.5mm Hole Size 32mm Stem Length FORD # W710312-S300, (12) Black Nylon Cowl Screen Retainer 1/4" Hole Size 9/16" Flange Size CHRYLSER # 6503336, (12) Black Nylon Cowl Top Stud Retaining Cover 13/16" Head Diameter CHRYLSER # 6503339, (12) Black Nylon Push Retainer Rivets 7mm Hole Size 18mm Flange 16mm Stem NISSAN # 80999-05N07, (12) Black Nylon Exterior Blind Rivets 1/4" Hole Size 5/8" Flange 29/32" Stem FORD # N803946S, (15) White Nylon Cowl Vent Retainer 4mm Stem Dia. 13mm Stem Length NISSAN # 66820-3S500-C1, (8) Black Nylon Roof & Garnish Moulding Clip 42mm From Tip to Tip 21mm Height FORD # 4L3Z-1510182-AA, (1) Transparent Plastic Compartment Box 12 Compartments 11" x 6 3/4"
  • Package Quantity168
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.