Skip Content

Baseboard Electric Heater,2500W,208V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Baseboard Electric Heater, 2500W, 208V

Price: NA

Item no longer available


  • Item # 25D227
  • Mfr. Model # PC6025W21
  • UNSPSC # 40101821
  • Catalog Page # N/A
  • Shipping Weight 12.6 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLinear Proportional Baseboard Heater
  • Housing StyleConventional
  • Primary ApplicationCommercial
  • Voltage208
  • Phase1
  • BtuH Output8533
  • Mounting TypeFloor
  • Length60"
  • Depth2-3/8"
  • Height6-5/8"
  • Hz60
  • Watts2500
  • Amps AC12
  • ColorWhite
  • FinishEpoxy/Polyester Powder Coated
  • Housing MaterialSteel
  • IncludesBuilt In Electronic Proportioning Thermostat
  • StandardsC-CSA-US
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Electric Linear Proportional Convector Heaters
Heaters
Feature a built-in electronic proportioning thermostat. Reduce energy use by 33%. Wireless remote controlled capability allows micro-zoning and superior zone control. Sleek, compact, and versatile design. Ideal for all residential heating applications, spot heating, commercial offices, lobbies, and washrooms.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.