Skip Content

Electric Space Htr,Fan Forced,240V,4.8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Space Htr, Fan Forced, 240V, 4.8

Price $218.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14C622
  • Mfr. Model # EMC4240
  • UNSPSC # 40101819
  • Catalog Page # 4274
  • Shipping Weight 13.3 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Space Heater
  • Heater TypeFan Forced
  • Oscillating/Non-OscillatingNon-Oscillating
  • Voltage240
  • Watts4800
  • Height11"
  • Width9-1/8"
  • Depth7-1/4"
  • Hz60
  • Phase1
  • Amps AC20.0
  • kW4.8
  • BtuH Output16382
  • Cord Length72"
  • NEMA Plug Configuration3 Prong 30A
  • ColorYellow
  • Number of Heat Settings1
  • Features160 CFM Fan Quietly Delivers Maximum Air Flow, High Heat Cut Out Protection for Safety, 6 Foot Cord Stores Around Handle, Durable Stainless Steel Tubular Element, Lights Indicate When Unit is Operating or When Thermal Cut Out is Engaged, Tip Stand Angles Unit Up for Dry Out Applications, Thermostat, Thermal Overheat Protection
  • Safety FeaturesThermal Overheat Protection
  • Manufacturers Warranty Length1 yr.
  • StandardsUL/CUL, CSA
  • IncludesCarrying Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by These heaters are great for heating a 20x30 room. I have had two older models that have been working every inter for 7 years without any problems. January 30, 2015
  • 2015-05-28T20:05:01.716-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_14C622, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
For use in a insulated garage in winter to keep above freezing temp.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Dooser is loaded.
Additional information about Dooser could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The heater can be used in a garage to prevent pipes from freezing. It is equipped with an overheat protection switch. It is not designed however to run 24 hours a day 7 days a week.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I need to reach a temperature of 130 degrees, for the purpose of killing bed bugs in a 400 square foot studio apartment. I realize that's not what this particular device is intended for. But I wonder if I could set it up that high.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Vegebond is loaded.
Additional information about Vegebond could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This heater is not designed for destroying/killing bed bugs. We do offer two heaters that are made for destroying/killing bed bugs, part numbers 12H416 and 12H417.

Thank you for using Grainger Ask and Answer.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-05-28T20:03:22.106-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14C622, prod, sort_default
1 of 1
  • 2015-05-28T20:03:22.108-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14C622, prod, sort_default
1 of 1