Skip Content

Electric Baseboard Heater, Residential, Voltage 240, Amps AC 3.13, 1 Phase, BtuH 2560 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Electric Baseboard Heater, Residential, Voltage 240, Amps AC 3.13, 1 Phase, BtuH 2560

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 14C601
  • Mfr. Model # LC250731
  • UNSPSC # 40101821
  • Catalog Page # N/A
  • Shipping Weight 4.4 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electric Linear Convector Heaters
Heaters
Provide a sleek, compact, and versatile heating solution by improving performance, reducing energy consumption, and improving comfort. Heaters reduce heat loss through the wall, delivering heated air to the room over a shorter length of time. 50% smaller than conventional baseboards for discreet styling, and more linear wall space. Feature a shark-fin element design and top discharge airflow. Polyester powder coating resists fading and abrasion. 500 to 2500W. Suitable for residential applications, commercial offices, lobbies, and washrooms.

View More

Technical Specs

  • Item Electric Baseboard Heater
  • Housing Style Conventional
  • Primary Application Residential
  • Voltage 240
  • Phase 1
  • BtuH Output 2560
  • Mounting Type Floor
  • Length 25"
  • Depth 2-3/8"
  • Height 6-5/8"
  • Hz 60
  • Watts 750
  • Amps AC 3.13
  • Color Almond
  • Finish Epoxy/Polyester Powder Coated
  • Housing Material 20 ga. Steel
  • Standards C-CSA-US
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.