Skip Content

Digital Level,Heavy Duty,0.05 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Digital Level, Heavy Duty, 0.05 Degrees

Price $290.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22KJ96
  • Mfr. Model # DWL-600
  • UNSPSC # 27111802
  • Catalog Page # N/A
  • Shipping Weight 1.45 lbs.
Country of Origin Singapore Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Level
  • Type Heavy Duty
  • Range (Ft.) 0 Degrees to 90 Degrees , 4 x 90 Degrees (360 Degrees )
  • Accuracy 0.05 Degrees
  • Preset Angle (Deg.) 0
  • Power Source (2) AAA Alkaline Batteries
  • Visual/Audible Indicators Yes
  • Characteristics Aluminum V-Groove Box Level w/Digital Module, Shock And Impact Resistant, Displays Any Angle in Deg., % of Slope, mm/Meter, in./ft., Illuminated LCD Display, Inverted Digital Display Function, Audible Beep at 0 Degrees and 90 Degrees , Hold Function, (1) Plumb and (1) Vertical Vial
  • Dimensions (In.) 24 x 2-7/16 x 1
  • Operating Temp. (F) 32 to 122
  • Application For Measuring Plumb and Level on Structures
  • Includes Batteries, Instructions For Use
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.