Skip Content

Scoreboard,Job Safety OSHA,20 x 28 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Scoreboard, Job Safety OSHA, 20 x 28 In.

Price $684.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 30Z975
  • Mfr. Model # SCA237
  • UNSPSC # 55121704
  • Catalog Page # N/A
  • Shipping Weight 7.65 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectronic Scoreboard
  • LegendOn The Job Safety Begins Here. We Have Worked ??? Days Without An Osha Recordable Injury, Accidents Are Avoidable
  • MaterialAluminum
  • Height28"
  • Width20"
  • IncludesFour Digit Display, 2 1/2" H Numbers, Built In Hidden Mounting System, Remote Control
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Is this battery operated?
Do the days roll automatically?
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Rick14 is loaded.
Additional information about Rick14 could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
The vendor website states:

• For indoor use
• 28" x 20" x 2" Aluminum construction
• Four-digit, bright red LED display with 2 1/2"H numbers
• Built in hidden mounting system
• Operates on 120VAC with 6-ft. power cord

Digi-Day® technology eliminates the daily need to manually change numbers or write-in safe work days, like done on traditional safety scoreboards. Brightly-lit LED number display has an internal clock that automatically advances your safe days every 24 hours. Tamper-proof electronic display is controlled by and easy-to-use handheld remote and stores the last number in the event of power failure.

Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-28T19:34:18.716-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_30Z975, prod, sort_default
1 of 1
  • 2015-07-28T19:34:18.717-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_30Z975, prod, sort_default
1 of 1