Skip Content

Complete Fuel Supplement, 55 Gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Complete Fuel Supplement, 55 Gal.

Price $4,269.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 10N797
  • Mfr. Model # 15231
  • UNSPSC # 47131828
  • Catalog Page # 1291
  • Shipping Weight 459.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Complete Fuel Supplement
  • Type Diesel, Conditioner
  • Size 55 gal.
  • Size/Net Weight 459
  • Color Black
  • Container Type Drum
  • Appearance Amber Liquid
  • Boiling Point (F) Greater Than213
  • Flash Point (F) 150
  • Specific Gravity 0.86
  • For Use With Diesel Fuel
  • Application Diesel Fuel Additive
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I can't believe it lasts so long I use this "Complete" fuel supplement/conditioner in my 2004 Chevy 2500 HD Turbo Duramax Diesel, and have for some time. I used it when I lived in NY, and it helped prevent the fuel from gelling up when the weather got cold. I never had any problems with cold weather starting or engine performance. I've continued using it even now that I'm in Florida. Fuel is not what it used to be. I don't trust what's in the fuels these days but I do trust what's in this stuff. My 11 year old truck runs great- like it did when it was new. 5 stars for sure.. May 5, 2015
  • 2015-11-29 T19:15:48.192-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_10N797, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.