Skip Content

Recorder,Temperature close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Recorder, Temperature

Price $59.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3JG69
  • Mfr. Model # D302
  • UNSPSC # 41111906
  • Catalog Page # 854
  • Shipping Weight 0.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDisposable Temperature Recorder
  • Temp. Range-20 Degrees to 100 Degrees F, -30 Degrees to 37.5 Degrees C
  • Recording Time (Day)20
  • Accuracy+/-1 Degrees F (10 Degrees to 70 Degrees F)
  • Dimensions (In.)7.18L x 5.75W x 2.12D
  • Temp. SensorSpiral Wound Bi Metal
  • IncludesDocument of Shipment Sheet and Mounting Tape
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Is the price for one unit?

Is the price for one unit? I found a similar product on another site and it has 20 units in a case.
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about HSL1 is loaded.
Additional information about HSL1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is for quantity 1. Thank you for using Grainger.com Ask & Answer.
5 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about fall is loaded.
Additional information about fall could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The supplier provides this description of the product.

This single use, transit temperature recorder provides accurate documentation in many different time and temperature ranges. The D300 is perfect for proving the integrity of shipments with critical temperature storage parameters. The D300 comes with a crimped seal that prevents tampering of documented information on the chart. Its low cost and compact size makes this instrument a convenient, economical tool for all on-the-job temperature recording. This recorder includes a tamper proof starting tab, shipment/job sheet and mounting tape.

Thank you for using Grianger.com Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-23T20:08:12.845-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3JG69, prod, sort_default
1 of 1
  • 2015-04-23T20:08:12.847-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3JG69, prod, sort_default
1 of 1