Skip Content

 
Circular Chart Recorder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Circular Chart Recorder

Type
Please Select
Recording Time (Day)
Please Select
Temp. Range
Please Select
Humidity Range (% RH)
Please Select
Alarm
Please Select
Display
Please Select
Power Supply
Please Select
Temp. Accuracy
Please Select
Length (In.)
Please Select
Depth (In.)
Please Select
Width (In.)
Please Select
Battery Life
Please Select
Calibration Certificate
Please Select
Includes
Please Select
Pressure Range
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • DICKSON 
Select items to compare View Compare
33 Products
Compare /
Item #
Mfr.
Model #
Type
Recording Time (Day)
Temp. Range
Humidity Range (% RH)
Alarm
Display
Power Supply
Temp. Accuracy
Length (In.)
Depth (In.)
Width (In.)
Battery Life
Calibration Certificate
Includes
Pressure Range
Price
Qty
Please use Qty box to add item(s) to cart.
PW470
Pressure
24 Hour, 7 Day
-22 to 122F (-30 to 50C)
0-95% RH Non-Condensing
N
N
(1)AA Battery
6.25
2.9
6
1 Year
Generic
(1) AA Battery, Red Pen and Quick Start Guide
0-100

$684.50 / each

Enter location to check availability
Catalog Page #  755 

Price $684.50 / each

Technical Specs

  • Type Pressure
  • Recording Time (Day) 24 Hour, 7 Day
  • Temp. Range -22 to 122F (-30 to 50C)
  • Humidity Range (% RH) 0-95% RH Non-Condensing
  • Alarm N
  • Display N
  • Power Supply (1)AA Battery
  • Length (In.) 6.25
  • Depth (In.) 2.9
  • Width (In.) 6
  • Battery Life 1 Year
  • Calibration Certificate Generic
  • Includes (1) AA Battery, Red Pen and Quick Start Guide
  • Pressure Range 0-100
PW474
Pressure
7
-22 to 122F (-30 to 50C)
0-95% RH Non-Condensing
N
N
(1)AA Battery
6.25
2.9
6
1 Year
Generic
(1) AA Battery, Red Pen and Quick Start Guide
0-200

$701.50 / each

Enter location to check availability
Catalog Page #  755 

Price $701.50 / each

Technical Specs

  • Type Pressure
  • Recording Time (Day) 7
  • Temp. Range -22 to 122F (-30 to 50C)
  • Humidity Range (% RH) 0-95% RH Non-Condensing
  • Alarm N
  • Display N
  • Power Supply (1)AA Battery
  • Length (In.) 6.25
  • Depth (In.) 2.9
  • Width (In.) 6
  • Battery Life 1 Year
  • Calibration Certificate Generic
  • Includes (1) AA Battery, Red Pen and Quick Start Guide
  • Pressure Range 0-200
PW476
Pressure
7
-22 to 122F (-30 to 50C)
0-95% RH Non-Condensing
N
N
(1)AA Battery
6.25
2.9
6
1 Year
Generic
(1) AA Battery, Red Pen and Quick Start Guide
0-300

$683.00 / each

Enter location to check availability
Catalog Page #  755 

Price $683.00 / each

Technical Specs

  • Type Pressure
  • Recording Time (Day) 7
  • Temp. Range -22 to 122F (-30 to 50C)
  • Humidity Range (% RH) 0-95% RH Non-Condensing
  • Alarm N
  • Display N
  • Power Supply (1)AA Battery
  • Length (In.) 6.25
  • Depth (In.) 2.9
  • Width (In.) 6
  • Battery Life 1 Year
  • Calibration Certificate Generic
  • Includes (1) AA Battery, Red Pen and Quick Start Guide
  • Pressure Range 0-300
PW479
Pressure
7
-22 to 122F (-30 to 50C)
0-95% RH Non-Condensing
N
N
(1)AA Battery
6.25
2.9
6
1 Year
Generic
(1) AA Battery, Red Pen and Quick Start Guide
0-500

$718.00 / each

Enter location to check availability
Catalog Page #  755 

Price $718.00 / each

Technical Specs

  • Type Pressure
  • Recording Time (Day) 7
  • Temp. Range -22 to 122F (-30 to 50C)
  • Humidity Range (% RH) 0-95% RH Non-Condensing
  • Alarm N
  • Display N
  • Power Supply (1)AA Battery
  • Length (In.) 6.25
  • Depth (In.) 2.9
  • Width (In.) 6
  • Battery Life 1 Year
  • Calibration Certificate Generic
  • Includes (1) AA Battery, Red Pen and Quick Start Guide
  • Pressure Range 0-500
KT663
Refrigerators And Freezers
-50 to 250 Degrees F

$954.50 / each

Enter location to check availability
Catalog Page #  NA

Price $954.50 / each

Technical Specs

  • Type Refrigerators And Freezers
  • Temp. Range -50 to 250 Degrees F
SC367
Super Compact Temperature
1 or 7
-14 Degrees to 32 Degrees F, -25 Degrees to 0 Degrees C
AA Battery
+/-2 Degrees F ( +/-1 Degrees C)
3.7
2.3
3.7
Battery, Pen and Instructions

$340.00 / each

Enter location to check availability
Catalog Page #  755 

Price $340.00 / each

Technical Specs

  • Type Super Compact Temperature
  • Recording Time (Day) 1 or 7
  • Temp. Range -14 Degrees to 32 Degrees F, -25 Degrees to 0 Degrees C
  • Power Supply AA Battery
  • Temp. Accuracy +/-2 Degrees F ( +/-1 Degrees C)
  • Length (In.) 3.7
  • Depth (In.) 2.3
  • Width (In.) 3.7
  • Includes Battery, Pen and Instructions
SC386
Super Compact Temperature
1 or 7
22 Degrees to 68 Degrees F, -5 Degrees to 20 Degrees C
AA Battery
+/-2 Degrees F ( +/-1 Degrees C)
3.7
2.3
3.7
Battery, Pen and Instructions

$338.50 / each

Enter location to check availability
Catalog Page #  755 

Price $338.50 / each

Technical Specs

  • Type Super Compact Temperature
  • Recording Time (Day) 1 or 7
  • Temp. Range 22 Degrees to 68 Degrees F, -5 Degrees to 20 Degrees C
  • Power Supply AA Battery
  • Temp. Accuracy +/-2 Degrees F ( +/-1 Degrees C)
  • Length (In.) 3.7
  • Depth (In.) 2.3
  • Width (In.) 3.7
  • Includes Battery, Pen and Instructions
SC377
Super Compact Temperature
1 or 7
4 Degrees to 50 Degrees F, -15 Degrees to 10 Degrees C
AA Battery
+/-2 Degrees F ( +/-1 Degrees C)
3.7
2.3
3.7
Battery, Pen and Instructions

$324.75 / each

Enter location to check availability
Catalog Page #  755 

Price $324.75 / each

Technical Specs

  • Type Super Compact Temperature
  • Recording Time (Day) 1 or 7
  • Temp. Range 4 Degrees to 50 Degrees F, -15 Degrees to 10 Degrees C
  • Power Supply AA Battery
  • Temp. Accuracy +/-2 Degrees F ( +/-1 Degrees C)
  • Length (In.) 3.7
  • Depth (In.) 2.3
  • Width (In.) 3.7
  • Includes Battery, Pen and Instructions
SC387
Super Compact Temperature
1 or 7
50 Degrees to 96 Degrees F, 10 Degrees to 35 Degrees C
AA Battery
+/-2 Degrees F ( +/-1 Degrees C)
3.7
2.3
3.7
Battery, Pen and Instructions

$324.75 / each

Enter location to check availability
Catalog Page #  755 

Price $324.75 / each

Technical Specs

  • Type Super Compact Temperature
  • Recording Time (Day) 1 or 7
  • Temp. Range 50 Degrees to 96 Degrees F, 10 Degrees to 35 Degrees C
  • Power Supply AA Battery
  • Temp. Accuracy +/-2 Degrees F ( +/-1 Degrees C)
  • Length (In.) 3.7
  • Depth (In.) 2.3
  • Width (In.) 3.7
  • Includes Battery, Pen and Instructions
SC397
Super Compact Temperature
1 or 7
76 Degrees to 122 Degrees F, 25 Degrees to 50 Degrees C
AA Battery
+/-2 Degrees F ( +/-1 Degrees C)
3.7
2.3
3.7
Battery, Pen and Instructions

$354.75 / each

Enter location to check availability
Catalog Page #  755 

Price $354.75 / each

Technical Specs

  • Type Super Compact Temperature
  • Recording Time (Day) 1 or 7
  • Temp. Range 76 Degrees to 122 Degrees F, 25 Degrees to 50 Degrees C
  • Power Supply AA Battery
  • Temp. Accuracy +/-2 Degrees F ( +/-1 Degrees C)
  • Length (In.) 3.7
  • Depth (In.) 2.3
  • Width (In.) 3.7
  • Includes Battery, Pen and Instructions
TH6P3NIST
Temperature and Humidity
1 or 7
0 to 100F (0 to 50C); 0 to 185F (0 to 85C)
0 to 95
Y
3-1/2-Digit LCD
120 VAC Adapter with 9 V Battery Backup
+/-1.8 Degrees F ( +/-1 Degrees C)
7.56
3.25
7.56
72 Hours (Back-up Only)
NIST
AC Adapter, Red and Blue Pen, 9V Battery, Quick Start Guide and Probe

$1,126.00 / each

Enter location to check availability
Catalog Page #  755 

Price $1,126.00 / each

Technical Specs

  • Type Temperature and Humidity
  • Recording Time (Day) 1 or 7
  • Temp. Range 0 to 100F (0 to 50C); 0 to 185F (0 to 85C)
  • Humidity Range (% RH) 0 to 95
  • Alarm Y
  • Display 3-1/2-Digit LCD
  • Power Supply 120 VAC Adapter with 9 V Battery Backup
  • Temp. Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
  • Length (In.) 7.56
  • Depth (In.) 3.25
  • Width (In.) 7.56
  • Battery Life 72 Hours (Back-up Only)
  • Calibration Certificate NIST
  • Includes AC Adapter, Red and Blue Pen, 9V Battery, Quick Start Guide and Probe
TH6P3
Temperature and Humidity
1 or 7
0 to 100F (0 to 50C); 0 to 185F (0 to 85C)
0 to 95
Y
3-1/2-Digit LCD
120 VAC Adapter with 9 V Battery Backup
+/-1.8 Degrees F ( +/-1 Degrees C)
7.56
3.25
7.56
72 Hours (Back-up Only)
AC Adapter, Red and Blue Pen, 9V Battery, Quick Start Guide and Probe

$941.50 / each

Enter location to check availability
Catalog Page #  755 

Price $941.50 / each

Technical Specs

  • Type Temperature and Humidity
  • Recording Time (Day) 1 or 7
  • Temp. Range 0 to 100F (0 to 50C); 0 to 185F (0 to 85C)
  • Humidity Range (% RH) 0 to 95
  • Alarm Y
  • Display 3-1/2-Digit LCD
  • Power Supply 120 VAC Adapter with 9 V Battery Backup
  • Temp. Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
  • Length (In.) 7.56
  • Depth (In.) 3.25
  • Width (In.) 7.56
  • Battery Life 72 Hours (Back-up Only)
  • Includes AC Adapter, Red and Blue Pen, 9V Battery, Quick Start Guide and Probe
TH6P2NIST
Temperature and Humidity
1 or 7
32 to 100F (0 to 50C)
0 to 95
N
3-1/2-Digit LCD
120 VAC Adapter with 9 V Battery Backup
+/-1.8 Degrees F ( +/-1 Degrees C)
7.56
3.25
7.56
72 Hours (Back-up Only)
NIST
AC Adapter, Red and Blue Pen, 9V Battery, Quick Start Guide and Probe

$975.00 / each

Enter location to check availability
Catalog Page #  755 

Price $975.00 / each

Technical Specs

  • Type Temperature and Humidity
  • Recording Time (Day) 1 or 7
  • Temp. Range 32 to 100F (0 to 50C)
  • Humidity Range (% RH) 0 to 95
  • Alarm N
  • Display 3-1/2-Digit LCD
  • Power Supply 120 VAC Adapter with 9 V Battery Backup
  • Temp. Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
  • Length (In.) 7.56
  • Depth (In.) 3.25
  • Width (In.) 7.56
  • Battery Life 72 Hours (Back-up Only)
  • Calibration Certificate NIST
  • Includes AC Adapter, Red and Blue Pen, 9V Battery, Quick Start Guide and Probe
TH6P2
Temperature and Humidity
1 or 7
32 to 100F (0 to 50C)
0 to 95
N
3-1/2-Digit LCD
120 VAC Adapter with 9 V Battery Backup
+/-1.8 Degrees F ( +/-1 Degrees C)
7.56
3.25
7.56
72 Hours (Back-up Only)
AC Adapter, Red and Blue Pen, 9V Battery, Quick Start Guide and Probe

$800.00 / each

Enter location to check availability
Catalog Page #  755 

Price $800.00 / each

Technical Specs

  • Type Temperature and Humidity
  • Recording Time (Day) 1 or 7
  • Temp. Range 32 to 100F (0 to 50C)
  • Humidity Range (% RH) 0 to 95
  • Alarm N
  • Display 3-1/2-Digit LCD
  • Power Supply 120 VAC Adapter with 9 V Battery Backup
  • Temp. Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
  • Length (In.) 7.56
  • Depth (In.) 3.25
  • Width (In.) 7.56
  • Battery Life 72 Hours (Back-up Only)
  • Includes AC Adapter, Red and Blue Pen, 9V Battery, Quick Start Guide and Probe
TH6P1NIST
Temperature and Humidity
1 or 7
32 to 100F (0 to 50C)
0 to 95
N
120 VAC Adapter with 9 V Battery Backup
+/-1.8 Degrees F ( +/-1 Degrees C)
7.56
3.25
7.56
72 Hours (Back-up Only)
NIST
AC Adapter, Red and Blue Pen, 9V Battery, Quick Start Guide and Probe

$858.50 / each

Enter location to check availability
Catalog Page #  755 

Price $858.50 / each

Technical Specs

  • Type Temperature and Humidity
  • Recording Time (Day) 1 or 7
  • Temp. Range 32 to 100F (0 to 50C)
  • Humidity Range (% RH) 0 to 95
  • Alarm N
  • Power Supply 120 VAC Adapter with 9 V Battery Backup
  • Temp. Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
  • Length (In.) 7.56
  • Depth (In.) 3.25
  • Width (In.) 7.56
  • Battery Life 72 Hours (Back-up Only)
  • Calibration Certificate NIST
  • Includes AC Adapter, Red and Blue Pen, 9V Battery, Quick Start Guide and Probe
TH6P1
Temperature and Humidity
1 or 7
32 to 100F (0 to 50C)
0 to 95
N
120 VAC Adapter with 9 V Battery Backup
+/-1.8 Degrees F ( +/-1 Degrees C)
7.56
3.25
7.56
72 Hours (Back-up Only)
AC Adapter, Red and Blue Pen, 9V Battery, Quick Start Guide and Probe

$682.50 / each

Enter location to check availability
Catalog Page #  755 

Price $682.50 / each

Technical Specs

  • Type Temperature and Humidity
  • Recording Time (Day) 1 or 7
  • Temp. Range 32 to 100F (0 to 50C)
  • Humidity Range (% RH) 0 to 95
  • Alarm N
  • Power Supply 120 VAC Adapter with 9 V Battery Backup
  • Temp. Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
  • Length (In.) 7.56
  • Depth (In.) 3.25
  • Width (In.) 7.56
  • Battery Life 72 Hours (Back-up Only)
  • Includes AC Adapter, Red and Blue Pen, 9V Battery, Quick Start Guide and Probe
TH8P3
Temperature and Humidity
24 Hour, 7 Day
-20 to 120 Degrees F , 0 Degrees to 185 Degrees F , 32 Degrees to 120 Degrees F , 40 Degrees to 110 Degrees F
0 - 95
Yes
Yes
120 VAC Adapter
+/- 1.8 Degrees F from 32 to 120 Degrees F
9
3-1/4
9
Generic
AC Adapter

$935.50 / each

Enter location to check availability
Catalog Page #  755 

Price $935.50 / each

Technical Specs

  • Type Temperature and Humidity
  • Recording Time (Day) 24 Hour, 7 Day
  • Temp. Range -20 to 120 Degrees F , 0 Degrees to 185 Degrees F , 32 Degrees to 120 Degrees F , 40 Degrees to 110 Degrees F
  • Humidity Range (% RH) 0 - 95
  • Alarm Yes
  • Display Yes
  • Power Supply 120 VAC Adapter
  • Temp. Accuracy +/- 1.8 Degrees F from 32 to 120 Degrees F
  • Length (In.) 9
  • Depth (In.) 3-1/4
  • Width (In.) 9
  • Calibration Certificate Generic
  • Includes AC Adapter
TH8P5
Temperature and Humidity
24 Hour, 7 Day
-20 Degrees to 120 Degrees F, 0 Degrees to 185 Degrees F, 40 Degrees to 110 Degrees F
0 - 95
Yes
Yes
120 VAC Adapter
+/- 1.8 Degrees F from 32 to 120 Degrees F
9
3-1/4
9
Generic
AC Adapter

$1,044.00 / each

Enter location to check availability
Catalog Page #  755 

Price $1,044.00 / each

Technical Specs

  • Type Temperature and Humidity
  • Recording Time (Day) 24 Hour, 7 Day
  • Temp. Range -20 Degrees to 120 Degrees F, 0 Degrees to 185 Degrees F, 40 Degrees to 110 Degrees F
  • Humidity Range (% RH) 0 - 95
  • Alarm Yes
  • Display Yes
  • Power Supply 120 VAC Adapter
  • Temp. Accuracy +/- 1.8 Degrees F from 32 to 120 Degrees F
  • Length (In.) 9
  • Depth (In.) 3-1/4
  • Width (In.) 9
  • Calibration Certificate Generic
  • Includes AC Adapter
TH8P0
Temperature and Humidity
24 Hour, 7 Day
32 to 120 Degrees F (0-50C)
0 to 95
+/- 1.8 Degrees F from 32 to 120 Degrees F
9
3-1/4
9
Generic
0 to 200 psi

$674.50 / each

Enter location to check availability
Catalog Page #  755 

Price $674.50 / each

Technical Specs

  • Type Temperature and Humidity
  • Recording Time (Day) 24 Hour, 7 Day
  • Temp. Range 32 to 120 Degrees F (0-50C)
  • Humidity Range (% RH) 0 to 95
  • Temp. Accuracy +/- 1.8 Degrees F from 32 to 120 Degrees F
  • Length (In.) 9
  • Depth (In.) 3-1/4
  • Width (In.) 9
  • Calibration Certificate Generic
  • Pressure Range 0 to 200 psi
TH8P2
Temperature and Humidity
24 Hour, 7 Day
32 to 120 Degrees F, 40 Degrees F to 110 Degrees F
0 to 95
Yes
120 VAC Adapter
+/- 1.8 Degrees F from 32 to 120 Degrees F
9
3-1/4
9
Generic
AC Adapter

$784.00 / each

Enter location to check availability
Catalog Page #  755 

Price $784.00 / each

Technical Specs

  • Type Temperature and Humidity
  • Recording Time (Day) 24 Hour, 7 Day
  • Temp. Range 32 to 120 Degrees F, 40 Degrees F to 110 Degrees F
  • Humidity Range (% RH) 0 to 95
  • Display Yes
  • Power Supply 120 VAC Adapter
  • Temp. Accuracy +/- 1.8 Degrees F from 32 to 120 Degrees F
  • Length (In.) 9
  • Depth (In.) 3-1/4
  • Width (In.) 9
  • Calibration Certificate Generic
  • Includes AC Adapter
KT6P2NIST
Temperature
1 or 7
-100 to 0F/C; -50 to 0F/C; -50 to 50F/C; 0 to 50F/C; 0 to 100F/C; 0 to 250F/C; 0 to 500F; 50 to 100F/C
N
3-1/2-Digit LCD
120 VAC Adapter with 9 V Battery Backup
+/-1.8 Degrees F ( +/-1 Degrees C)
7.56
3.25
7.56
48 Hours (Back-up Only)
NIST
AC Adapter, Red Pen, 9V Battery, Quick Start Guide and 4" Bead-Wire Probe

$854.50 / each

Enter location to check availability
Catalog Page #  755 

Price $854.50 / each

Technical Specs

  • Type Temperature
  • Recording Time (Day) 1 or 7
  • Temp. Range -100 to 0F/C; -50 to 0F/C; -50 to 50F/C; 0 to 50F/C; 0 to 100F/C; 0 to 250F/C; 0 to 500F; 50 to 100F/C
  • Alarm N
  • Display 3-1/2-Digit LCD
  • Power Supply 120 VAC Adapter with 9 V Battery Backup
  • Temp. Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
  • Length (In.) 7.56
  • Depth (In.) 3.25
  • Width (In.) 7.56
  • Battery Life 48 Hours (Back-up Only)
  • Calibration Certificate NIST
  • Includes AC Adapter, Red Pen, 9V Battery, Quick Start Guide and 4" Bead-Wire Probe
KT6P2
Temperature
1 or 7
-100 to 0F/C; -50 to 0F/C; -50 to 50F/C; 0 to 50F/C; 0 to 100F/C; 0 to 250F/C; 0 to 500F; 50 to 100F/C
N
3-1/2-Digit LCD
120 VAC Adapter with 9 V Battery Backup
+/-1.8 Degrees F ( +/-1 Degrees C)
7.56
3.25
7.56
48 Hours (Back-up Only)
AC Adapter, Red Pen, 9V Battery, Quick Start Guide and 4" Bead-Wire Probe

$619.50 / each

Enter location to check availability
Catalog Page #  755 

Price $619.50 / each

Technical Specs

  • Type Temperature
  • Recording Time (Day) 1 or 7
  • Temp. Range -100 to 0F/C; -50 to 0F/C; -50 to 50F/C; 0 to 50F/C; 0 to 100F/C; 0 to 250F/C; 0 to 500F; 50 to 100F/C
  • Alarm N
  • Display 3-1/2-Digit LCD
  • Power Supply 120 VAC Adapter with 9 V Battery Backup
  • Temp. Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
  • Length (In.) 7.56
  • Depth (In.) 3.25
  • Width (In.) 7.56
  • Battery Life 48 Hours (Back-up Only)
  • Includes AC Adapter, Red Pen, 9V Battery, Quick Start Guide and 4" Bead-Wire Probe
KT6P1NIST
Temperature
1 or 7
-100 to 0F/C; -50 to 0F/C; -50 to 50F/C; 0 to 50F/C; 0 to 100F/C; 0 to 250F/C; 0 to 500F; 50 to 100F/C
N
120 VAC Adapter with 9 V Battery Backup
+/-1.8 Degrees F ( +/-1 Degrees C)
7.56
3.25
7.56
48 Hours (Back-up Only)
NIST
AC Adapter, Red Pen, 9V Battery, Quick Start Guide and 4" Bead-Wire Probe

$731.50 / each

Enter location to check availability
Catalog Page #  755 

Price $731.50 / each

Technical Specs

  • Type Temperature
  • Recording Time (Day) 1 or 7
  • Temp. Range -100 to 0F/C; -50 to 0F/C; -50 to 50F/C; 0 to 50F/C; 0 to 100F/C; 0 to 250F/C; 0 to 500F; 50 to 100F/C
  • Alarm N
  • Power Supply 120 VAC Adapter with 9 V Battery Backup
  • Temp. Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
  • Length (In.) 7.56
  • Depth (In.) 3.25
  • Width (In.) 7.56
  • Battery Life 48 Hours (Back-up Only)
  • Calibration Certificate NIST
  • Includes AC Adapter, Red Pen, 9V Battery, Quick Start Guide and 4" Bead-Wire Probe
KT6P5
Temperature
1 or 7
-100 to 0F/C; -50 to 0F/C; -50 to 50F/C; 0 to 50F/C; 0 to 100F/C; 0 to 250F/C; 0 to 500F; 50 to 100F/C
Y
3-1/2-Digit LCD
120 VAC Adapter with 9 V Battery Backup
+/-1.8 Degrees F ( +/-1 Degrees C)
7.56
3.25
7.56
48 Hours (Back-up Only)
AC Adapter, Red Pen, 9V Battery, Quick Start Guide and 4" Bead-Wire Probe

$837.00 / each

Enter location to check availability
Catalog Page #  755 

Price $837.00 / each

Technical Specs

  • Type Temperature
  • Recording Time (Day) 1 or 7
  • Temp. Range -100 to 0F/C; -50 to 0F/C; -50 to 50F/C; 0 to 50F/C; 0 to 100F/C; 0 to 250F/C; 0 to 500F; 50 to 100F/C
  • Alarm Y
  • Display 3-1/2-Digit LCD
  • Power Supply 120 VAC Adapter with 9 V Battery Backup
  • Temp. Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
  • Length (In.) 7.56
  • Depth (In.) 3.25
  • Width (In.) 7.56
  • Battery Life 48 Hours (Back-up Only)
  • Includes AC Adapter, Red Pen, 9V Battery, Quick Start Guide and 4" Bead-Wire Probe
KT6P5NIST
Temperature
1 or 7
-100 to 0F/C; -50 to 0F/C; -50 to 50F/C; 0 to 50F/C; 0 to 100F/C; 0 to 250F/C; 0 to 500F; 50 to 100F/C
Y
3-1/2-Digit LCD
120 VAC Adapter with 9 V Battery Backup
+/-1.8 Degrees F ( +/-1 Degrees C)
7.56
3.25
7.56
48 Hours (Back-up Only)
AC Adapter, Red Pen, 9V Battery, Quick Start Guide and 4" Bead-Wire Probe

$1,040.00 / each

Enter location to check availability
Catalog Page #  755 

Price $1,040.00 / each

Technical Specs

  • Type Temperature
  • Recording Time (Day) 1 or 7
  • Temp. Range -100 to 0F/C; -50 to 0F/C; -50 to 50F/C; 0 to 50F/C; 0 to 100F/C; 0 to 250F/C; 0 to 500F; 50 to 100F/C
  • Alarm Y
  • Display 3-1/2-Digit LCD
  • Power Supply 120 VAC Adapter with 9 V Battery Backup
  • Temp. Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
  • Length (In.) 7.56
  • Depth (In.) 3.25
  • Width (In.) 7.56
  • Battery Life 48 Hours (Back-up Only)
  • Includes AC Adapter, Red Pen, 9V Battery, Quick Start Guide and 4" Bead-Wire Probe
SL4350NIST
Temperature
1 or 7
-22 Degrees to 122 Degrees F, -30 Degrees to 50 Degrees C
3-1/2-Digit LCD
AA Battery
+/-1.8 Degrees F ( +/-1 Degrees C)
5.2
2.4
5.2
NIST
Battery, Pen and Instructions

$456.00 / each

Enter location to check availability
Catalog Page #  755 

Price $456.00 / each

Technical Specs

  • Type Temperature
  • Recording Time (Day) 1 or 7
  • Temp. Range -22 Degrees to 122 Degrees F, -30 Degrees to 50 Degrees C
  • Display 3-1/2-Digit LCD
  • Power Supply AA Battery
  • Temp. Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
  • Length (In.) 5.2
  • Depth (In.) 2.4
  • Width (In.) 5.2
  • Calibration Certificate NIST
  • Includes Battery, Pen and Instructions
SL4350
Temperature
1 or 7
-22 Degrees to 122 Degrees F, -30 Degrees to 50 Degrees C
3-1/2-Digit LCD
AA Battery
+/-1.8 Degrees F ( +/-1 Degrees C)
5.2
2.4
5.2
Battery, Pen and Instructions

$361.50 / each

Enter location to check availability
Catalog Page #  755 

Price $361.50 / each

Technical Specs

  • Type Temperature
  • Recording Time (Day) 1 or 7
  • Temp. Range -22 Degrees to 122 Degrees F, -30 Degrees to 50 Degrees C
  • Display 3-1/2-Digit LCD
  • Power Supply AA Battery
  • Temp. Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
  • Length (In.) 5.2
  • Depth (In.) 2.4
  • Width (In.) 5.2
  • Includes Battery, Pen and Instructions
SL4100NIST
Temperature
1 or 7
0 Degrees to 100 Degrees F, -18 Degrees to 37 Degrees C
3-1/2-Digit LCD
AA Battery
+/-1.8 Degrees F ( +/-1 Degrees C)
5.2
2.4
5.2
NIST
Battery, Pen and Instructions

$451.50 / each

Enter location to check availability
Catalog Page #  755 

Price $451.50 / each

Technical Specs

  • Type Temperature
  • Recording Time (Day) 1 or 7
  • Temp. Range 0 Degrees to 100 Degrees F, -18 Degrees to 37 Degrees C
  • Display 3-1/2-Digit LCD
  • Power Supply AA Battery
  • Temp. Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
  • Length (In.) 5.2
  • Depth (In.) 2.4
  • Width (In.) 5.2
  • Calibration Certificate NIST
  • Includes Battery, Pen and Instructions
SL4100
Temperature
1 or 7
0 Degrees to 100 Degrees F, -18 Degrees to 37 Degrees C
3-1/2-Digit LCD
AA Battery
+/-1.8 Degrees F ( +/-1 Degrees C)
5.2
2.4
5.2
Battery, Pen and Instructions

$361.50 / each

Enter location to check availability
Catalog Page #  755 

Price $361.50 / each

Technical Specs

  • Type Temperature
  • Recording Time (Day) 1 or 7
  • Temp. Range 0 Degrees to 100 Degrees F, -18 Degrees to 37 Degrees C
  • Display 3-1/2-Digit LCD
  • Power Supply AA Battery
  • Temp. Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
  • Length (In.) 5.2
  • Depth (In.) 2.4
  • Width (In.) 5.2
  • Includes Battery, Pen and Instructions
KT6P1
Temperature
24 hour, 7 Day
-100 to 0F/C; -50 to 0F/C; -50 to 50F/C; 0 to 50F/C; 0 to 100F/C; 0 to 250F/C; 0 to 500F; 50 to 100F/C
N
120 VAC Adapter with 9 V Battery Backup
+/-1.8 Degrees F ( +/-1 Degrees C)
7.56
3.25
7.56
48 Hours (Back-up Only)
AC Adapter, Red Pen, 9V Battery, Quick Start Guide and 4" Bead-Wire Probe

$490.00 / each

Enter location to check availability
Catalog Page #  755 

Price $490.00 / each

Technical Specs

  • Type Temperature
  • Recording Time (Day) 24 hour, 7 Day
  • Temp. Range -100 to 0F/C; -50 to 0F/C; -50 to 50F/C; 0 to 50F/C; 0 to 100F/C; 0 to 250F/C; 0 to 500F; 50 to 100F/C
  • Alarm N
  • Power Supply 120 VAC Adapter with 9 V Battery Backup
  • Temp. Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
  • Length (In.) 7.56
  • Depth (In.) 3.25
  • Width (In.) 7.56
  • Battery Life 48 Hours (Back-up Only)
  • Includes AC Adapter, Red Pen, 9V Battery, Quick Start Guide and 4" Bead-Wire Probe
KT856NIST
Temperature, Type K Thermocouple, With Relay Contacts
1, 7 or 31
0 Degrees to 100 Degrees F/C, -50 Degrees to 50 Degrees F/C, 0 Degrees to 250 Degrees F/C, 0 Degrees to 500 Degrees F/C
Y
3-1/2-Digit LCD
120V AC Adapter with (4) AA Batteries for Back-up
+/-1.8 Degrees F ( +/-1 Degrees C)
9.2
3.1
9.2
Back-up only
NIST
AC Adapter, Batteries and Instructions

$1,215.00 / each

Enter location to check availability
Catalog Page #  755 

Price $1,215.00 / each

Technical Specs

  • Type Temperature, Type K Thermocouple, With Relay Contacts
  • Recording Time (Day) 1, 7 or 31
  • Temp. Range 0 Degrees to 100 Degrees F/C, -50 Degrees to 50 Degrees F/C, 0 Degrees to 250 Degrees F/C, 0 Degrees to 500 Degrees F/C
  • Alarm Y
  • Display 3-1/2-Digit LCD
  • Power Supply 120V AC Adapter with (4) AA Batteries for Back-up
  • Temp. Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
  • Length (In.) 9.2
  • Depth (In.) 3.1
  • Width (In.) 9.2
  • Battery Life Back-up only
  • Calibration Certificate NIST
  • Includes AC Adapter, Batteries and Instructions
KT856
Temperature, Type K Thermocouple, With Relay Contacts
1, 7 or 31
0 Degrees to 100 Degrees F/C, -50 Degrees to 50 Degrees F/C, 0 Degrees to 250 Degrees F/C, 0 Degrees to 500 Degrees F/C
Yes
3-1/2-Digit LCD
120V AC Adapter with (4) AA Batteries for Back-up
+/-1.8 Degrees F ( +/-1 Degrees C)
9.2
3.1
9.2
Back-up only
AC Adapter, Batteries and Instructions

$890.00 / each

Enter location to check availability
Catalog Page #  755 

Price $890.00 / each

Technical Specs

  • Type Temperature, Type K Thermocouple, With Relay Contacts
  • Recording Time (Day) 1, 7 or 31
  • Temp. Range 0 Degrees to 100 Degrees F/C, -50 Degrees to 50 Degrees F/C, 0 Degrees to 250 Degrees F/C, 0 Degrees to 500 Degrees F/C
  • Alarm Yes
  • Display 3-1/2-Digit LCD
  • Power Supply 120V AC Adapter with (4) AA Batteries for Back-up
  • Temp. Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
  • Length (In.) 9.2
  • Depth (In.) 3.1
  • Width (In.) 9.2
  • Battery Life Back-up only
  • Includes AC Adapter, Batteries and Instructions
ET855
Universal Input
1 or 7
Audio/Visual
3-1/2-Digit LCD
120 VAC Adapter with 9 V Battery Backup
+/-3% Full Scale +1
9.2
3.1
9.2
AC Adapter, Pen, 9 V Battery and Instructions

$898.00 / each

Enter location to check availability
Catalog Page #  755 

Price $898.00 / each

Technical Specs

  • Type Universal Input
  • Recording Time (Day) 1 or 7
  • Alarm Audio/Visual
  • Display 3-1/2-Digit LCD
  • Power Supply 120 VAC Adapter with 9 V Battery Backup
  • Temp. Accuracy +/-3% Full Scale +1
  • Length (In.) 9.2
  • Depth (In.) 3.1
  • Width (In.) 9.2
  • Includes AC Adapter, Pen, 9 V Battery and Instructions
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More