Skip Content

Recorder,Temp,8 In,Display,Alarm,Contact close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Recorder, Temp, 8 In, Display, Alarm, Contact

Price $843.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6ETG5
  • Mfr. Model # KT856
  • UNSPSC # 41111906
  • Catalog Page # 854
  • Shipping Weight 5.02 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCircular Chart Recorder
  • TypeTemperature, Type K Thermocouple, With Relay Contacts
  • Chart Size (In.)8
  • Recording Time (Day)1, 7 or 31
  • Temp. Range0 Degrees to 100 Degrees F/C, -50 Degrees to 50 Degrees F/C, 0 Degrees to 250 Degrees F/C, 0 Degrees to 500 Degrees F/C
  • Remote ProbeYes
  • AlarmYes
  • Display3-1/2-Digit LCD
  • Digital ReadoutYes
  • Power Supply120V AC Adapter with (4) AA Batteries for Back-up
  • Temp. Accuracy+/-1.8 Degrees F ( +/-1 Degrees C)
  • Length (In.)9.2
  • Width (In.)9.2
  • Depth (In.)3.1
  • Battery LifeBack-up only
  • IncludesAC Adapter, Batteries and Instructions
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about weege is loaded.
Additional information about weege could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For business customers we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. The part number for the pens is P266. The part number for the chart depends if you want 7 day or 24 hour chart. From that information we can narrow down on the F/C you need and help you order. Thank you for using Grainger Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-26T19:41:20.374-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6ETG5, prod, sort_default
1 of 1
  • 2015-04-26T19:41:20.376-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6ETG5, prod, sort_default
1 of 1