Skip Content

 
Jacket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Jacket


Technical Specs

  • Item Jacket 
  • Gender Men's 
  • Insulated Yes 
  • Material Poly/Cotton 
  • Lining Material Quilted Nylon Taffeta 
Size
Please Select
Color
Please Select
Fits Chest Size
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
38 Products
Compare /
Product #
Mfr.
Model #
Size
Color
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
TJ15BK-2XL
2XL
Black
50 to 52"
28"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL
  • Color Black
  • Material Poly/Cotton
  • Fits Chest Size 50 to 52"
  • Length 28"
  • Lining Material Quilted Nylon Taffeta
TJ15CH-2XL
2XL
Charcoal
50 to 52"
28"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL
  • Color Charcoal
  • Material Poly/Cotton
  • Fits Chest Size 50 to 52"
  • Length 28"
  • Lining Material Quilted Nylon Taffeta
TJ15DN-2XL
2XL
Navy
50 to 52"
28"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL
  • Color Navy
  • Material Poly/Cotton
  • Fits Chest Size 50 to 52"
  • Length 28"
  • Lining Material Quilted Nylon Taffeta
TJ15BK-2XLTall
2XL Tall
Black
50 to 52"
30"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL Tall
  • Color Black
  • Material Poly/Cotton
  • Fits Chest Size 50 to 52"
  • Length 30"
  • Lining Material Quilted Nylon Taffeta
TJ15CH-2XLTall
2XL Tall
Charcoal
50 to 52"
30"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL Tall
  • Color Charcoal
  • Material Poly/Cotton
  • Fits Chest Size 50 to 52"
  • Length 30"
  • Lining Material Quilted Nylon Taffeta
TJ15DN-2XLTall
2XL Tall
Navy
50 to 52"
30"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL Tall
  • Color Navy
  • Material Poly/Cotton
  • Fits Chest Size 50 to 52"
  • Length 30"
  • Lining Material Quilted Nylon Taffeta
TJ15BK-3XL
3XL
Black
54 to 56"
28-1/2"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size 3XL
  • Color Black
  • Material Poly/Cotton
  • Fits Chest Size 54 to 56"
  • Length 28-1/2"
  • Lining Material Quilted Nylon Taffeta
TJ15CH-3XL
3XL
Charcoal
54 to 56"
28-1/2"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size 3XL
  • Color Charcoal
  • Material Poly/Cotton
  • Fits Chest Size 54 to 56"
  • Length 28-1/2"
  • Lining Material Quilted Nylon Taffeta
TJ15DN-3XL
3XL
Navy
54 to 56"
28-1/2"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size 3XL
  • Color Navy
  • Material Poly/Cotton
  • Fits Chest Size 54 to 56"
  • Length 28-1/2"
  • Lining Material Quilted Nylon Taffeta
TJ15BK-3XLTall
3XL Tall
Black
54 to 56"
30-1/2"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size 3XL Tall
  • Color Black
  • Material Poly/Cotton
  • Fits Chest Size 54 to 56"
  • Length 30-1/2"
  • Lining Material Quilted Nylon Taffeta
TJ15CH-3XLTall
3XL Tall
Charcoal
54 to 56"
30-1/2"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size 3XL Tall
  • Color Charcoal
  • Material Poly/Cotton
  • Fits Chest Size 54 to 56"
  • Length 30-1/2"
  • Lining Material Quilted Nylon Taffeta
TJ15DN-3XLTall
3XL Tall
Navy
54 to 56"
30-1/2"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size 3XL Tall
  • Color Navy
  • Material Poly/Cotton
  • Fits Chest Size 54 to 56"
  • Length 30-1/2"
  • Lining Material Quilted Nylon Taffeta
TJ15BK-4XL
4XL
Black
58 to 60"
29"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size 4XL
  • Color Black
  • Material Poly/Cotton
  • Fits Chest Size 58 to 60"
  • Length 29"
  • Lining Material Quilted Nylon Taffeta
TJ15CH-4XL
4XL
Charcoal
58 to 60"
29"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size 4XL
  • Color Charcoal
  • Material Poly/Cotton
  • Fits Chest Size 58 to 60"
  • Length 29"
  • Lining Material Quilted Nylon Taffeta
TJ15DN-4XL
4XL
Navy
58 to 60"
29"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size 4XL
  • Color Navy
  • Material Poly/Cotton
  • Fits Chest Size 58 to 60"
  • Length 29"
  • Lining Material Quilted Nylon Taffeta
TJ15BK-5XL
5XL
Black
62 to 64"
29"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size 5XL
  • Color Black
  • Material Poly/Cotton
  • Fits Chest Size 62 to 64"
  • Length 29"
  • Lining Material Quilted Nylon Taffeta
TJ15DN-5XL
5XL
Navy
62 to 64"
29"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size 5XL
  • Color Navy
  • Material Poly/Cotton
  • Fits Chest Size 62 to 64"
  • Length 29"
  • Lining Material Quilted Nylon Taffeta
TJ15BK-L
L
Black
42 to 44"
27"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size L
  • Color Black
  • Material Poly/Cotton
  • Fits Chest Size 42 to 44"
  • Length 27"
  • Lining Material Quilted Nylon Taffeta
TJ15CH-L
L
Charcoal
42 to 44"
27"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size L
  • Color Charcoal
  • Material Poly/Cotton
  • Fits Chest Size 42 to 44"
  • Length 27"
  • Lining Material Quilted Nylon Taffeta
TJ15DN-L
L
Navy
42 to 44"
27"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size L
  • Color Navy
  • Material Poly/Cotton
  • Fits Chest Size 42 to 44"
  • Length 27"
  • Lining Material Quilted Nylon Taffeta
TJ15BK-LTall
L Tall
Black
42 to 44"
29"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size L Tall
  • Color Black
  • Material Poly/Cotton
  • Fits Chest Size 42 to 44"
  • Length 29"
  • Lining Material Quilted Nylon Taffeta
TJ15CH-LTall
L Tall
Charcoal
42 to 44"
29"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size L Tall
  • Color Charcoal
  • Material Poly/Cotton
  • Fits Chest Size 42 to 44"
  • Length 29"
  • Lining Material Quilted Nylon Taffeta
TJ15DN-LTall
L Tall
Navy
42 to 44"
29"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size L Tall
  • Color Navy
  • Material Poly/Cotton
  • Fits Chest Size 42 to 44"
  • Length 29"
  • Lining Material Quilted Nylon Taffeta
TJ15BK-M
M
Black
38 to 40"
26-1/2"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size M
  • Color Black
  • Material Poly/Cotton
  • Fits Chest Size 38 to 40"
  • Length 26-1/2"
  • Lining Material Quilted Nylon Taffeta
TJ15CH-M
M
Charcoal
38 to 40"
26-1/2"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size M
  • Color Charcoal
  • Material Poly/Cotton
  • Fits Chest Size 38 to 40"
  • Length 26-1/2"
  • Lining Material Quilted Nylon Taffeta
TJ15DN-M
M
Navy
38 to 40"
26-1/2"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size M
  • Color Navy
  • Material Poly/Cotton
  • Fits Chest Size 38 to 40"
  • Length 26-1/2"
  • Lining Material Quilted Nylon Taffeta
TJ15BK-MTall
M Tall
Black
38 to 40"
28-1/2"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size M Tall
  • Color Black
  • Material Poly/Cotton
  • Fits Chest Size 38 to 40"
  • Length 28-1/2"
  • Lining Material Quilted Nylon Taffeta
TJ15CH-MTall
M Tall
Charcoal
38 to 40"
28-1/2"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size M Tall
  • Color Charcoal
  • Material Poly/Cotton
  • Fits Chest Size 38 to 40"
  • Length 28-1/2"
  • Lining Material Quilted Nylon Taffeta
TJ15DN-MTall
M Tall
Navy
38 to 40"
28-1/2"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size M Tall
  • Color Navy
  • Material Poly/Cotton
  • Fits Chest Size 38 to 40"
  • Length 28-1/2"
  • Lining Material Quilted Nylon Taffeta
TJ15BK-S
S
Black
34 to 36"
26"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size S
  • Color Black
  • Material Poly/Cotton
  • Fits Chest Size 34 to 36"
  • Length 26"
  • Lining Material Quilted Nylon Taffeta
TJ15CH-S
S
Charcoal
34 to 36"
26"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size S
  • Color Charcoal
  • Material Poly/Cotton
  • Fits Chest Size 34 to 36"
  • Length 26"
  • Lining Material Quilted Nylon Taffeta
TJ15DN-S
S
Navy
34 to 36"
26"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size S
  • Color Navy
  • Material Poly/Cotton
  • Fits Chest Size 34 to 36"
  • Length 26"
  • Lining Material Quilted Nylon Taffeta
TJ15BK-XL
XL
Black
46 to 48"
27-1/2"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size XL
  • Color Black
  • Material Poly/Cotton
  • Fits Chest Size 46 to 48"
  • Length 27-1/2"
  • Lining Material Quilted Nylon Taffeta
TJ15CH-XL
XL
Charcoal
46 to 48"
27-1/2"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size XL
  • Color Charcoal
  • Material Poly/Cotton
  • Fits Chest Size 46 to 48"
  • Length 27-1/2"
  • Lining Material Quilted Nylon Taffeta
TJ15DN-XL
XL
Navy
46 to 48"
27-1/2"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size XL
  • Color Navy
  • Material Poly/Cotton
  • Fits Chest Size 46 to 48"
  • Length 27-1/2"
  • Lining Material Quilted Nylon Taffeta
TJ15BK-XLTall
XL Tall
Black
46 to 48"
29-1/2"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size XL Tall
  • Color Black
  • Material Poly/Cotton
  • Fits Chest Size 46 to 48"
  • Length 29-1/2"
  • Lining Material Quilted Nylon Taffeta
TJ15CH-XLTall
XL Tall
Charcoal
46 to 48"
29-1/2"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size XL Tall
  • Color Charcoal
  • Material Poly/Cotton
  • Fits Chest Size 46 to 48"
  • Length 29-1/2"
  • Lining Material Quilted Nylon Taffeta
TJ15DN-XLTall
XL Tall
Navy
46 to 48"
29-1/2"

$65.20 / each

Enter location to check availability
Catalog Page #  NA

Price $65.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size XL Tall
  • Color Navy
  • Material Poly/Cotton
  • Fits Chest Size 46 to 48"
  • Length 29-1/2"
  • Lining Material Quilted Nylon Taffeta
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More