Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
DIAMOND VANTAGE

Diamond Saw Blade, Masonry, 18 in. Dia.

  • Item # 19F482
  • Mfr. Model # 1812EDUZX4-2
  • Catalog Page # 739
  • UNSPSC # 27112802
Diamond Saw Blade,Masonry,18 in. Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Diamond Saw Blade
  • Blade Dia. 18"
  • Rim Type Segmented
  • Cutting Type Wet/Dry
  • Primary Saw Application Masonry
  • Arbor Hole 1"
  • Diamond Knockout No
  • Cutting Depth 6-1/2"
  • Max. RPM 3395
  • Grade Best
  • Application Concrete, Iron, Steel, Rebar
  • Plate Thickness 0.130"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms