Skip Content

Wraparound Safety Glasses close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wraparound Safety Glasses

DEWALT

Technical Specs

  • ItemSafety Glasses 
  • GenderUnisex 
  • Frame DesignWraparound 
  • Frame MaterialNylon 
  • Lens MaterialPolycarbonate 
  • SizeUniversal 
  • UV Protection99.9% 
BrandDEWALT 
Lens Color
Please Select
Lens Coating
Please Select
Frame Color
Please Select
Temple Color
Please Select
Standards
Please Select
Item #Lens ColorLens CoatingFrame ColorTemple ColorStandardsAvailabilityPrice Qty
3NUF5ClearAntifog, Scratch-ResistantClear/YellowClear/YellowANSI Z87.1-2003

Typically in Stock

$6.83 / each

15F618ClearScratch-ResistantBlackBlackANSI Z87.1

Typically in Stock

$10.36 / each

3NUF4ClearScratch-ResistantClearClearANSI Z87.1-2003

Typically in Stock

$5.50 / each

3NUF8Indoor/OutdoorScratch-ResistantClear/YellowClear/YellowANSI Z87.1-2003

Typically in Stock

$6.94 / each

3NUF9Light BlueScratch-ResistantLight Blue/YellowLight Blue/YellowANSI Z87.1-2003

Typically in Stock

$6.56 / each

3NUF7Silver MirrorScratch-ResistantSmokeSmokeANSI Z87.1-2003

Typically in Stock

$7.08 / each

3NUF6SmokeScratch-ResistantSmoke/YellowSmoke/YellowANSI Z87.1-2003

Typically in Stock

$6.55 / each

Adding More Products