Skip Content

Wrm Drv Circ Saw,7-1/4 In Blade,4800 rpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wrm Drv Circ Saw, 7-1/4 In Blade, 4800 rpm

Price $271.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5LUP2
  • Mfr. Model # DWS535
  • NSN # 5130-01-587-8168
  • UNSPSC # 27112709
  • Catalog Page # 1043
  • Shipping Weight 18.58 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Worm Drive Circular Saw
  • Blade Dia. 7-1/4"
  • Blade Side Left
  • No Load RPM 4800
  • Arbor Size 5/8"
  • Depth of Cut @ 90 Deg. 2-7/16"
  • Depth of Cut @ 45 Deg. 1-7/8"
  • Amps 15.0
  • Tool Length 13"
  • Tool Weight 13.8 lb.
  • Bevel Capacity 53 Degrees
  • Bevel Stops 22.5 and 45 Degrees
  • Shoe Material Cast Magnesium
  • Cord Length 8 ft.
  • Number of Conductors 3
  • Brake Type None
  • Features Extra Wide Saw Hook, Dual Rip Ports, Top Accessible Spindle Lock
  • Includes Carbide Tipped 7-1/4" Blade, Blade wrench
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • TYPE 1,
  • TYPE 3,
  • DWS535,
  • TYPE 2

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.