Skip Content

Worksite Charger Radio,12V,3.0A/hr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Worksite Charger Radio, 12V, 3.0A/hr

Price $236.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 19019 (Change)

Go

Invalid Zip Code

PHILADELPHIA branch 593

  • Item # 21RL65
  • Mfr. Model # DCR015
  • UNSPSC # 52161511
  • Catalog Page # 952
  • Shipping Weight 14.2 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemJobsite Charger Radio
  • Battery Included / Bare ToolBare Tool (No Battery)
  • Voltage12.0
  • For Use WithAll 12V and 20V Dewalt Batteries
  • Battery TypeLi-Ion
  • Battery Capacity3.0Ah
  • Battery IncludedNo
  • FeaturesCharger, Power Outlets, Auxiliary and USB ports, Device Storage Box, Class D Amplifier, Woofers, and Tweeters
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Radio/Chargers
No. 21RL65
Includes charger, power outlets, auxiliary and USB ports, device storage box, class D amplifier, woofers, and tweeters.


Rated 0 out of 5
  • 2015-03-26T20:27:25.598-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-noreviews, tv_0, tr_0
  • loc_en_US, sid_21RL65, prod, sort_default
0-0 of 0

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(0 Questions : 0 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
This Product has no Q&A. Be the first to
 Ask a Question. 
  • 2015-03-26T19:44:35.122-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_noquestions
  • loc_en_US, sid_21RL65, prod, sort_default
  • 2015-03-26T19:44:35.123-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_noquestions
  • loc_en_US, sid_21RL65, prod, sort_default
1 of 1