Skip Content

8 ft. 500 lb. Load Capacity Fiberglass Stepladder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

8 ft. 500 lb. Load Capacity Fiberglass Stepladder

Price $361.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 20X991
  • Mfr. Model # DXL3810-08
  • UNSPSC # 30191501
  • Catalog Page # N/A
  • Shipping Weight 42.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Stepladder
  • Material Fiberglass
  • ANSI Type IAA
  • Ladder Height 8 ft.
  • Load Capacity 500 lb.
  • Number of Steps 7
  • Base Spread 46-3/4"
  • Bottom Width 25-1/2"
  • Step Depth 3 to 3-3/4"
  • Tread Slip Resistant Rubber
  • Series DXL3810
  • Includes ProTop(TM) with Magnet, Mega Step, Impact Bracing, Slip Resistant Boot
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Ladders feature durable metal tops with magnet and multiple tool slots. Steps have a 25% larger surface area than the industry standard. Additional features include wraparound internal spreaders, heavy-duty boot, and an impact-absorption system to protect ladders and surrounding surfaces from damage.
Fiberglass Stepladders

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.