Skip Content

Staple/Nail Gun,Manual,Hvy Duty,27/64in close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Staple/Nail Gun, Manual, Hvy Duty, 27/64in

Price $46.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists


Ship to: 07101 (Change)


Invalid Zip Code

ELIZABETH branch 530

  • Item # 24T308
  • Mfr. Model # DWHTTR350
  • UNSPSC # 27112401
  • Catalog Page # N/A
  • Shipping Weight 1.9 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStaple/Nail Gun
  • Power SourceManual
  • Duty RatingHeavy Duty
  • Staple TypeHeavy Duty Narrow Crown
  • Nail TypeBrad Nails
  • Crown Width27/64"
  • Leg Length1/2", 9/16"
  • Nail Length5/8"
  • Fits Wire Dia.Not Specified
  • Staple Capacity100
  • Nail Capacity100
  • Body MaterialAluminum
  • Body ColorYellow
  • Overall Length7-1/2"
  • Primary ApplicationGeneral Purpose
  • Features2-In-1 Stapler/Brad Nailer, Handle Lock, Reversible Belt Clip
  • For Use WithDEWALT(R) and STANLEY(R) Staples and Brad Nails
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.