Skip Content

Split Point Drill Bit,HSS,5/32 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Split Point Drill Bit, HSS, 5/32 In

Price $2.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1MCL3
  • Mfr. Model # DW1910
  • UNSPSC # 20111614
  • Catalog Page # 993
  • Shipping Weight 0.04 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPilot Point Drill Bit
  • Size (In.)5/32
  • Decimal Size (In.)0.1562
  • Drilling Depth (In.)2
  • Overall Length (In.)3-1/8
  • MaterialHSS
  • FinishGold Ferrous Oxide
  • Features135 Deg Split Point
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I just purchased this same bit from another source whose description and picture showed a flatted shank. But when I received the bit (Dewalt DW1910 5/32) the shank is completely rounded. I need the flatted shank because I use this bit in a collar with a set screw, the set screw ends sticking out when I use a bit with a rounded shank. Thanks.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about WSquared is loaded.
Additional information about WSquared could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This bit does not have a flatted shank.
Thank you for using Grainger Ask and Answer
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-27T19:51:22.995-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1MCL3, prod, sort_default
1 of 1
  • 2015-07-27T19:51:22.997-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1MCL3, prod, sort_default
1 of 1