Skip Content

Spiral Saw, 30,000 No Load RPM, 5.0 Amps @ 120V, Tool Length 10" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Spiral Saw, 30,000 No Load RPM, 5.0 Amps @ 120V, Tool Length 10"

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 1NK12
  • Mfr. Model # DW660SK
  • UNSPSC # 27111706
  • Catalog Page # N/A
  • Shipping Weight 8.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Spiral Saw
  • No Load RPM 30,000
  • Amps @ 120V 5.0
  • Tool Length 10"
  • Tool Weight 3.2 lb.
  • Collet Capacity 1/8", 1/4"
  • Voltage 120
  • Cord Length 10 ft.
  • Number of Conductors 2
  • Cutting Depth 1"
  • Handle Type Side
  • Speed Control On/Off Switch
  • Features Tool-Free Bit Change, Adjustable Guide, Dust Sealed Switch
  • Includes General Purpose Bit, Drywall Cutting Bit, 1/4", 1/8" Collet, Circle Cutter, Heavy-Duty Kit Box
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.